Communication processor CP 1243-7 LTE EU for the connection of the SIMATIC S7-1200 to LTE networks in the European frequency range, Transmission rate Downlink: 42 Mbit/s, Transmission rate uplink: 5.76 Mbit/s
Compact Switch Module CSM 1277 connection SIMATIC S7-1200 and up to 3 further Industrial Ethernet users with 10/100 Mbits/s unmanaged switch, 4 x RJ45 ports, External 24 V DC voltage supply, LED diagnostics, S7-1200 module incl. electronic device manual on CD
Omni-directional antenna for GSM (2G), UMTS (3G) and LTE (4G) networks; weather resistant for inside and outside; 5 m connection cable fast connected with the antenna; SMA connector; incl. mounting bracket/screws/dowels
SIMATIC S7-1200, Communication module CM 1243-5, for the connection of Simatic S7-1200 to Profibus as DP master module, PG/OP communication, S7 communication
SIMATIC STEP 7 Basic V21 Floating Licence, Engineering Software in the TIA Portal, Software/documentation and licence key on USB stick, Class A, 9 languages: de/en/zh included (fr/sp/it/ru/jp/kr as download), Executable under Windows 10, Windows 11, Windows Server 2016/2019/2022, For project planning of SIMATIC S7-1200 and SIMATIC Basic Panels
 ,
***Returns are only possible in unopened condition***.
SIMATIC STEP 7 Basic V21, Upgrade V11... 19 -> V21 Floating Licence, Engineering Software in the TIA Portal, Software/documentation and licence key on USB stick, Class A, 9 languages: de/en/zh included (fr/sp/it/ru/jp/kr as download), Runs under Windows 10, Windows 11, Windows Server 2016/2019/2022, For configuring SIMATIC S7-1200 and SIMATIC Basic Panels
 ,
***Returns are only possible in unopened condition***
Edge gateway, Interfaces: 6 x RJ45 (4 x LAN and 1 x WAN / 1 x OT/LAN)/1 x USB 3.0, Edge Computing for local data processing, Processor: ARM Quad-core 1800 MHz, Memory: 32 GB, 1 digital inputs/outputs, Antenna connection:2 x RP-SMA / 3 x SMA, Touchscreen, Protection rating: IP20, Operating voltage: 12...24 V DC, Mounting: DIN-rail 35 mm
Edge gateway, Interfaces: 6 x RJ45 (4 x LAN and 1 x WAN / 1 x OT/LAN)/1 x USB 3.0, Edge Computing for local data processing, Processor: ARM Quad-core 1800 MHz, Memory: 32 GB, 1 digital inputs/outputs, Antenna connection: 3 x SMA, Touchscreen, Protection rating: IP20, Operating voltage: 12...24 V DC, Mounting: DIN-rail 35 mm
Edge gateway, Interfaces: 6 x RJ45 (4 x LAN and 1 x WAN / 1 x OT/LAN)/1 x USB 3.0, Edge Computing for local data processing, Processor: ARM Quad-core 1800 MHz, Memory: 32 GB, 1 Digital inputs/outputs, Touchscreen, Protection rating: IP20, Operating voltage: 12...24 V DC, Mounting: DIN-rail 35 mm
Edge gateway, Interfaces: 6 x RJ45 (4 x LAN and 1 x WAN / 1 x OT/LAN)/1 x USB 3.0, Edge Computing for local data processing, Processor: ARM Quad-core 1800 MHz, Memory: 32 GB, 1 digital inputs/outputs, Antenna connection: 2 x RP-SMA, Touchscreen, Protection rating: IP20, Operating voltage: 12...24 V DC, Mounting: DIN-rail 35 mm
Industrial Wi-Fi mobile router, Interfaces: 4 x RJ45 Gigabit Ethernet/1 x RS485 Interface/2 x DI/O, Wi-Fi (Wi-Fi 6), Mobile network: 4G LTE with dual SIM, Processor: 64-bit ARM Cortex-A53 (dual-core), Memory: 8 GB, Protection rating: IP30, Operating voltage: 10-30 V DC, Mounting: DIN rail/wall mounting
*To qualify for the extended warranty. The device must be registered within 12 months of purchase at INSYS icom .
IoT gateway, Interfaces: 5 x RJ45 (3 x LAN and 1 x WAN / 1 x OT/LAN)/1 x USB 2.0, Processor: ARM quad-core 1800 MHz, Memory: 32 GB, 1 digital input/output, Antenna connection: 2 x RP-SMA / 3 x SMA, Integrated GPS, Touchscreen, Protection rating: IP20, Operating voltage: 12-24 V DC, Mounting: DIN rail 35
IoT gateway, Interfaces: 5 x RJ45 (3 x LAN and 1 x WAN / 1 x OT/LAN)/1 x USB 2.0, Processor: ARM quad-core 1800 MHz, Memory: 32 GB, 1 digital input/output, Antenna connection: 3 x SMA, Integrated GPS, Touchscreen, Protection rating: IP20, Operating voltage: 12-24 V DC, Mounting: DIN rail 35
IoT gateway, Interfaces: 5 x RJ45 (3 x LAN and 1 x WAN / 1 x OT/LAN)/1 x USB 2.0, Processor: ARM quad-core 1800 MHz, Memory: 32 GB, 1 digital input/output, Touchscreen, Protection rating: IP20, Operating voltage: 12-24 V DC, Mounting: DIN rail 35
IoT gateway, Interfaces: 5 x RJ45 (3 x LAN and 1 x WAN / 1 x OT/LAN)/1 x USB 2.0, Processor: ARM quad-core 1800 MHz, Memory: 32 GB, 1 digital input/output, Antenna connection: 2 x RP-SMA, Touchscreen, Protection rating: IP20, Operating voltage: 12-24 V DC, Mounting: DIN rail 35
IoT-Gateway, Interfaces: 5 x RJ45 (4 x LAN and 1 x WAN)/1 x USB 2.0, Processor: MIPS 800 MHz, Memory: 8 GB, SIM card slot size 2FF, 1 digital input, Antenna connection: 2 x SMA (MAIN/DIV optional), Status and signal display, Reset button, Protection rating: IP20, Operating voltage: 12–24 V DC, Mounting: DIN rails DIN 35, Components included: 1 x USB stick for configuration/1 x connector (4-pin with screw terminals)
IoT-Gateway, Interfaces: 5 x RJ45 (4 x LAN and 1 x WAN)/1 x USB 2.0, Processor: MIPS 800 MHz, Memory: 8 GB, SIM card slot size 2FF, 1 digital input, Antenna connection: 1 x SMA/1 x RP-SMA, Status and signal display, Reset button, Protection rating: IP20, Operating voltage: 12–24 V DC, Mounting: DIN rails DIN 35, Components included: 1 x USB stick for configuration/1 x connector (4-pin with screw terminals)
IoT-Gateway, Interfaces: 5 x RJ45 (4 x LAN and 1 x WAN)/1 x USB 2.0, Processor: MIPS 800 MHz, Memory: 8 GB, 1 digital input, Status display, Reset button, Protection rating: IP20, Operating voltage: 12–24 V DC, Mounting: DIN rails DIN 35, Components included: 1 x USB stick for configuration/1 x connector (4-pin with screw terminals)
IoT-Gateway, Interfaces: 5 x RJ45 (4 x LAN and 1 x WAN)/1 x USB 2.0, Processor: MIPS 800 MHz, Memory: 8 GB, 1 digital input, Antenna connection: 1 x RP-SMA (MAIN/DIV optional), Status and signal display, Reset button, Protection rating: IP20, Operating voltage: 12–24 V DC, Mounting: DIN rails DIN 35, Components included: 1 x USB stick for configuration/1 x connector (4-pin with screw terminals)
The SIMATIC S7-1200 compact CPU 1214C AC/DC/RELAY - 6ES7214-1BG40-0XB0 from Siemens has 14 digital inputs, 10 digital outputs as relays and 2 analogue inputs. The supply voltage is 85-264 V AC. For the communication and programming, a PROFINET port is available for use. Thanks to the 100 kB programming and data memory, the compact CPU 1214C AC/DC/RELAY - 6ES7214-1BG40-0XB0 is ideal for many control tasks in all industrial areas.
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.