Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Compact Switch Module CSM 1277 connection SIMATIC S7-1200 and up to 3 further Industrial Ethernet users with 10/100 Mbits/s unmanaged switch
  • 4 x RJ45 ports
  • External 24 V DC voltage supply
  • LED diagnostics
  • S7-1200 module incl. electronic device manual on CD

Compact Switch Module Siemens CSM 1277 - 6GK7277-1AA10-0AA0

Item number: 101656
EAN: 4019169854399
Corresponding accessories
Technical details

Ethernet switch

4 x RJ45

Unmanaged

4

Fast Ethernet

10/100 Mbit/s

yes

Without PoE

45 mm

100 mm

75 mm

DIN-rail 35 mm

Screw-type terminals

Plastic

0 °C

60 °C

IP20

CE
C-Tick
UKCA

Product description
Compact Switch Module Siemens CSM 1277 - 6GK7277-1AA10-0AA0
The SIMATIC S7-1200 Compact Switch CSM 1277 - 6GK7277-1AA10-0AA0 from Siemens has 4 unmanaged ports with a transmission rate of 10 or 100 Mbits/s. The switch is supplied with 24 V DC. The Compact Switch CSM 1277 - 6GK7277-1AA10-0AA0 is perfect for the Ethernet connection of SIMATIC S7-1200 to 3 additional users such as SIMATIC Basic Panels.
Customer reviews
Reviews 1
Reviews 0
Reviews 0
Reviews 0
Reviews 0