Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SIMATIC S7-1200
  • CPU 1212C
  • Compact CPU
  • AC/DC/RELAY
  • PROFINET Port
  • Onboard I/O: 8 digital inputs 24 V DC; 6 digital outputs Relay; 2 A; 2 analogue inputs 0-10 V
  • Power supply: 85-264 V AC
  • Program/data memory: 75 KB

Siemens CPU 1212C - 6ES7212-1BE40-0XB0

Item number: 103443
EAN: 4047623402725
Corresponding accessories
Corresponding accessories
Technical details

Compact CPU

G1

75 kB

8 (4 High Speed Counting)

2 (0-10 V)

6 x relay

230 V AC

24 V DC

85-264 V AC

1 mA

2.0 A

10 bit

No

90 x 100 x 75 mm

DIN-rail 35 mm

-20 °C

60 °C

IP20

Ethernet RJ45

Profinet

CE
cULus
UL
UKCA

HSC (High Speed Counting)

Yes

Parameterized

100 kHz

STEP 7 Basic

Product description
Siemens CPU 1212C - 6ES7212-1BE40-0XB0
The SIMATIC S7-1200 compact CPU 1212C AC/DC/RELAY - 6ES7212-1BE40-0XB0 has 8 digital inputs, 6 digital outputs as relays and 2 analogue inputs. The supply voltage is 85-264 V AC. For the communication and programming, a PROFINET port is available for use. Thanks to the 75 kB programming and data memory, the compact CPU 1212C AC/DC/RELAIS - 6ES7212-1HE40-0XB0 is ideal for many control tasks in all industrial areas.
Customer reviews
Reviews 2
Reviews 1
Reviews 0
Reviews 0
Reviews 0