PID temperature and process controller, Inputs: 1 x Thermocouple type J/K/T/R/S/C/E/B/N/L/U/W/Pt100 sensors - analogue, Outputs: 2x Relay/1 x analogue, PID signal output: Analogue/PWM, Supply voltage: 90...270 V AC/DC, Units: °C/°F, Display: LED indication (2 x 4-digit), Adjustment: Buttons, Ambient temperature: 0...50 °C, Dimensions: 48 x 48 x 110 mm (1/16 DIN), Connection: Screw terminals, Mounting: Panel mounting (Panel cutout 45.5 x 45.5 mm)
PID temperature controller, Input: 1x Thermocouple J/K/T/R/S/PT100, Output: 1x Relay 230 V AC/ 30V DC and 1 x SSR 12 V DC / 30 mA , Supply voltage: 12...24 V DC, Dimensions: 52 x 52 x 76 mm (1/16 DIN), Connection: Screw terminals, Mounting: Panel mounting (Panel cutout 46 x 46 mm)
Cooling controller, Input: NTC, Output: 10 A relay, Supply voltage: 230 V AC, LED display (3-digit/white), Interface: IDM, dimensions: 75 x 33 x 74.5 mm, panel mounting, incl. sensor 2m
PID temperature and process controller, Inputs: 1 x Thermoelement Type J/K/T/R/S/C/E/B/N/L/U/W/Pt100 sensors - analogue, Outputs: 2x Relay/1 x analogue, PID signal output: Analogue/PWM, Interface: RS485, Supply voltage: 90...270 V AC/DC, Units: °C/°F, Display: LED indication (2 x 4-digit), Adjustment: Buttons, Ambient temperature: 0...50 °C, Dimensions: 48 x 48 x 110 mm (1/16 DIN), Connection: Screw terminals, Mounting: Panel mounting (Panel cutout 45.5 x 45.5 mm)
PID temperature controller, functions: temperature monitoring by means of automatic or manual settings, input: thermocouple/Pt100 RTD, supply voltage: 90...270 V AC/DC, units: °C/°F, LED display (3-digit/red), operating temperature: 0...50°C, dimensions: 46 x 46 x 76 mm, 1/16 DIN, terminal connection, control panel installation
PID temperature and process controller, Inputs: 1 x Thermoelement Type J/K/T/R/S/C/E/B/N/L/U/W/Pt100 sensors - analogue, Outputs: 2x Relay/1 x 4-20 mA, PID output signal: Analogue/PWM, Supply voltage: 24 V DC, Units: °C/°F, Display: LED 2 x 4-digit, Adjustment: Buttons, Ambient temperature: 0...50 °C, Dimensions: 48 x 48 x 110 mm (1/16 DIN), Connection: Screw terminals, Mounting: Panel mounting (Panel cutout 45.5 x 45.5 mm)
PID temperature and process controller, Inputs: 1 x Thermocouple type J/K/T/R/S/C/E/B/N/L/U/W/Pt100 sensors - analogue, Outputs: 2x Relay/1 x analog, PID output signal: Analogue/PWM, Interface: RS485, Supply voltage: 24 V DC, Units: °C/°F, Display: LED indication (2 x 4-digit), Adjustment: Buttons, Ambient temperature: 0...50 °C, Dimensions: 48 x 48 x 110 mm (1/16 DIN), Connection: Screw terminals, Mounting: Panel mounting (Panel cutout 45.5 x 45.5 mm)
PID temperature controller, functions: temperature monitoring by means of automatic or manual settings, input: thermocouple/Pt100 RTD, supply voltage: 85...270 V AC/DC, auxiliary output: 5 A relay, units: °C/°F, LED display: 2 x 4-digit, operating temperature: 0...50°C, dimensions: 46 x 46 x 76 mm, 1/16 DIN, terminal connection, control panel installation
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.