Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • PID temperature controller
  • functions: temperature monitoring by means of automatic or manual settings
  • input: thermocouple/Pt100 RTD
  • supply voltage: 85...270 V AC/DC
  • auxiliary output: 5 A relay
  • units: °C/°F
  • LED display: 2 x 4-digit
  • operating temperature: 0...50°C
  • dimensions: 46 x 46 x 76 mm
  • 1/16 DIN
  • terminal connection
  • control panel installation

Temperature controller Selec TC544C-P

Item number: 110862
EAN: 4250738187597
Corresponding accessories
Technical details

Temperature controller

Temperature monitoring

Buttons

85-270 V AC/DC

Pt100
Thermoelement Type K
Thermoelement Type J
Thermoelement Type T
Thermoelement Type S
Thermoelement Type R

1/16 DIN

52 mm

52 mm

46 x 46 mm

76 mm

Panel mounting

Screw terminals

0 °C

50 °C

IP65

Product description
Temperature controller Selec TC544C-P
The Selec TC544C-P temperature controller monitors and controls the temperature of your system using automatic or manual settings via the display with 2 x 4-digit red LED display, providing optimum protection for your system. The temperature controller with a supply voltage of 85 to 270 V AC/DC is easily mounted in the control panel. The proven terminal connection of the TC544C-P temperature controller ensures familiar wiring of your system.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0