Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Humidity controller
  • Input: 1 RH sensor
  • Output: 1x relay 10 A/250 V AC 1x relay 5 A/250V AC
  • incl. Rh sensor
  • Input: touch keypad
  • Input voltage 90...270V AC/DC
  • Display: 3 digit LED white

Humidity controller Selec HC404

Item number: 110720
EAN: 4250738162099
Corresponding accessories
Technical details

Humidity controller

Humidity control

LED display (3-digit)

Buttons

90-270 V AC/DC

1

RH input (0...5 V analog signal)

2

Relay

Relay

72 mm

36 mm

36 x 72 mm

Panel mounting

0 °C

50 °C

IP30
IP65

Product description
Humidity controller Selec HC404
The HC404 humidity controller from Selec is ideal for precise measurement and control applications in the field of room and process air conditioning. Equipped with a 3-digit white LED display, a 10A relay output, a 5A alarm output, an internal Rh sensor and a touch-sensitive keypad, the controller offers convenient operation. HC404 - 102-005-001 from Selec supports a Supply voltage of 90...270V AC/DC and can be integrated into control panels with 36×72mm installation dimensions to save space.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0