Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Humidity/temperature controller
  • Input: 1x RH sensor (humidity)/ 1x RTD(PT 100) (temperature)
  • Output: 2x Relay 7 A
  • Control mode: On-Off/PID
  • Input voltage: 90...270VAC/DC
  • Display: 3-digit LED white

Humidity/temperature controllers Selec HTC405

Item number: 110721
EAN: 4250738162105
Corresponding accessories
Technical details

Temperature and process controller

Process control
Temperature control

LED display (3-digit)

Buttons

90-270 V AC/DC

1

RH input (0...5 V analog signal)

1

Relay

Relay

72 mm

36 mm

36 x 72 mm

Panel mounting

0 °C

50 °C

IP30
IP65

Product description
Humidity/temperature controllers Selec HTC405
The HTC405 humidity/temperature controller from Selec combines temperature and humidity control in one compact device. With a 3-digit white LED display, two Outputs as 7A relays and various control modes such as On-Off and PID, the controller offers a wide range of applications. HTC405 - 102-005-006 from Selec works without an internal Rh sensor, but is ideal for a wide range of applications in 36×72mm Panel mounting thanks to its voltage range of 90...270V AC/DC.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0