Solid state relay, Load current: 125 A, Switching voltage: 48...480 V AC, Control voltage: 4...32 V DC, Switching frequency: 47...63 Hz, Internal snubber for dv/dt protection, Switching in zero crossing, Display: Status LED, Connection: Screw terminals
Solid state relay, Load current: 90 A, Switching voltage: 48...480 V AC, Control voltage: 4...32 V DC, Switching frequency: 47...63 Hz, Internal snubber for dv/dt protection, Switching in zero crossing, Display: Status LED, Connection: Screw terminals
Solid state relay, Load current: 25 A, Switching voltage: 24...330 V AC, Control voltage: 90...280V AC, Switching frequency: 47...63 Hz, Internal snubber for dv/dt protection, Switching in zero crossing, Display: Status LED, Connection: Screw terminals
Solid state relay, Load current: 40 A, Switching voltage: 24...330 V AC, Control voltage: 90...280V AC, Switching frequency: 47...63 Hz, Internal snubber for dv/dt protection, Switching in zero crossing, Display: Status LED, Connection: Screw terminals
Solid state relay, Load current: 25 A, Switching voltage: 48...480 V AC, Control voltage: 90...280V AC, Switching frequency: 47...63 Hz, Internal snubber for dv/dt protection, Switching in zero crossing, Display: Status LED, Connection: Screw terminals
Solid state relay, Load current: 40 A, Switching voltage: 48...480 V AC, Control voltage: 90...280V AC, Switching frequency: 47...63 Hz, Internal snubber for dv/dt protection, Switching in zero crossing, Display: Status LED, Connection: Screw terminals
Solid state relay, Load current: 25 A, Switching voltage: 24...330 V AC, Control voltage: 4...32V DC, Switching frequency: 47...63 Hz, Switching in zero crossing, Display: Status LED, Connection: Screw terminals
Solid state relay, Load current: 40 A, Switching voltage: 24...330 V AC, Control voltage: 4...32V DC, Switching frequency: 47...63 Hz, Switching in zero crossing, Display: Status LED, Connection: Screw terminals
Solid state relay, Load current: 25 A, Switching voltage: 48...480 V AC, Control voltage: 4...32V DC, Switching frequency: 47...63 Hz, Switching in zero crossing, Display: Status LED, Connection: Screw terminals
Solid state relay, Load current: 40 A, Switching voltage: 48...480 V AC, Control voltage: 4...32V DC, Switching frequency: 47...63 Hz, Internal snubber for dv/dt protection, Switching in zero crossing, Display: Status LED, Connection: Screw terminals
Solid-state coupling relay, Current load: 10 A, Switching voltage: 4-32 V DC, Max. voltage: 480 V AC, Switching frequency: 47-70 Hz, Internal snubber for dv/dt protection, Switching in zero crossing, Display: status LED, Connection: screw terminals
Solid-state coupling relay, Current load: 100 A, Switching voltage: 3-32 V DC, Max. voltage: 480 V AC, Switching frequency: 47-63 Hz, Internal snubber for dv/dt protection, Switching in zero crossing, Display: status LED, Connection: screw terminals
Solid-state coupling relay, Current load: 25 A, Switching voltage: 4-32 V DC, Max. voltage: 480 V AC, Switching frequency: 47-70 Hz, Internal snubber for dv/dt protection, Switching in zero crossing, Display: status LED, Connection: screw terminals
Solid-state coupling relay, Current load: 40 A, Switching voltage: 4-32 V DC, Max. voltage: 480 V AC, Switching frequency: 47-70 Hz, Internal snubber for dv/dt protection, Switching in zero crossing, Display: status LED, Connection: screw terminals
Solid-state coupling relay, Current load: 60 A, Switching voltage: 3-32 V DC, Max. voltage: 480 V AC, Switching frequency: 47-63 Hz, Internal snubber for dv/dt protection, Switching in zero crossing, Display: status LED, Connection: screw terminals
Order now or activate the availability alert or request a date of delivery toll free at 0800 24 2011 24.
Technical details
Product description
Temperature controller Selec TC513CX-CE
The Selec TC513BX-CE temperature controller monitors and controls the temperature of your system using automatic or manual settings via the 3-digit red LED display, providing optimum protection for your system. The temperature controller with a supply voltage of 90 to 270 V AC/DC is easily installed in the control panel. The proven terminal connection of the TC513BX-CE temperature controller ensures familiar wiring of your system.
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.