Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Managed PROFINET Switch
  • Protocol: PROFINET IO in accordance with IEC 61158-6-10/Conformance Class B
  • Ports: 8 x M12 (D-coded)
  • Transfer rate: 10/100 Mbit/s
  • Status display: Function 3 x LED/Ethernet 16 x LED
  • Supply voltage: 24 V DC (18-30 V DC)
  • Electrical connection: M12 (L-coded)
  • Protection rating: IP67
  • Ambient temperature: -40-75 °C

Managed PROFINET-Switch 8-Port Helmholz 700-857-8PS01

Item number: 109317
EAN: 4250738142763
Corresponding accessories
Corresponding accessories
Technical details

PROFINET-Switch

M12 (d-coded)

Managed

8

Fast Ethernet

10/100 Mbit/s

IEC 61158-6-10

yes

24 V DC

18 V DC

30 V DC

110 mA

62 mm

190 mm

24 mm

Plastic

-40 °C

75 °C

IP67

CE
RoHS
cULus
REACH

Product description
Managed PROFINET-Switch 8-Port Helmholz 700-857-8PS01
The PROFINET Switch 700-857-8PS01 from Helmholz combines up to eight network participants and, on account of its high IP67 protection raging and ability to be used at ambient temperatures ranging from -40 to 75 °C, it is ideal for use in harsh industrial environments. One of the most important functions is the prioritisation of PROFINET telegram traffic within your machine network. The Managed Switch 700-857-8PS01 differentiates, for example, as to whether the telegram is a web request, an FTP file transfer, a media stream, or a PROFINET telegram. This helps prioritise the important telegrams in case of a high transfer load. Telegram losses are thus prevented. PROFINET protocols, such as LLDP and DCP are supported, but so too can diagnostic alarms be simply parameterised and managed.
    Technical benefits

  • Prioritisation of PROFINET telegrams
  • Assignment of a configuration via the device names
  • Neighbourhood detection
  • Device replacement without programming device
  • Ring redundancy
  • Activation/Deactivation of the individual ports
  • Diagnostic messages in case of network problems
  • Identification and Maintenance Data
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0