Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Managed PROFINET switch
  • Protocol: PROFINET IO in accordance with IEC 61158-6-10
  • Fast Ethernet 10/100 Mbit/s
  • Ports: 5 x RJ45
  • Power supply: 24 V DC (18...30 V DC)
  • Protection class: IP20
  • Mounting: DIN rail
  • Configuration via web interface and GSDML file

Profinet Switch Slim 5x RJ45 Helmholz 700-852-5PS01

Item number: 112646
EAN: 4250738183872
Corresponding accessories
Technical details

PROFINET-Switch

RJ45

Managed

5

Fast Ethernet

10/100 Mbit/s

IEC 61158-6-10

yes

24 V DC

18 V DC

30 V DC

140 mA

25 mm

109 mm

80 mm

DIN-rail 35 mm

RJ45

Plastic
Aluminium

0 °C

60 °C

IP20

CE
RoHS
cULus
REACH

Product description
Profinet Switch Slim 5x RJ45 Helmholz 700-852-5PS01
With the FLEXtra SLIM PROFINET switch, managed 700-852-5PS01 from Helmholz, you can connect up to 5 network devices in a time- and cost-saving manner. One of the most important functions is the prioritisation of PROFINET telegram traffic within the machine network. The managed switch detects whether a telegram is a web request, an FTP file transfer, a media stream or a PROFINET telegram. In the event of high network utilisation, this allows important PROFINET telegrams to be prioritised and telegram loss to be avoided. The switch can be easily integrated into the existing automation environment using a GSDML file. PROFINET functions such as LLDP, DCP, diagnostic alarms and PROFINET Conformance Class B are supported. Furthermore, the switch offers configuration and diagnostics via PROFINET and a web interface. The switch, which operates on a power supply of 18 to 30 V DC, is connected via five RJ45 ports with 10/100 Mbit/s.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0