Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Managed PROFINET-Switch
  • Protocol: PROFINET IO according to IEC 61158-6-10
  • Fast Ethernet 10/100 Mbit/s
  • 4-Ports RJ45
  • Power supply: 24 V DC (18-30 V DC)
  • Protection rating: IP20
  • Incl. Quick Start Guide and CD incl. GSDML file

Managed PROFINET-Switch 4-Port Helmholz 700-850-4PS01

Item number: 103837
EAN: 4250738112148
Corresponding accessories
Technical details

PROFINET-Switch

RJ45

Managed

4

Fast Ethernet

10/100 Mbit/s

IEC 61158-6-10

yes

24 V DC

18 V DC

30 V DC

250 mA

58 mm

76 mm

31.9 mm

DIN-rail 35 mm

RJ45

Plastic
Aluminium

0 °C

60 °C

IP20

CE
RoHS
cULus
REACH

Product description
Managed PROFINET-Switch 4-Port Helmholz 700-850-4PS01
With the PROFINET switch 700-850-4PS01 from Helmholz you can connect up to 4 network users at a time- and save costs. One of the most important functions is the prioritization of PROFINET frame traffic in your machine network. The managed switch differentiates e.g. whether the frame is a web request, an FTP file transfer, a media stream or a PROFINET frame. This helps in the case of a high transmission load to prioritize the important frames . Thus frame losses can be prevented. With the supplied GSDML file, you can easily integrate the switch into your automation environment in the typical manner. Furthermore, the PROFINET switch offers the option of diagnostics and/or configuration via Telnet or SSH. The supported PROFINET protocols, such as LLDP, DCP and even diagnostic alarms can be easily configured and managed.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0