Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Managed PROFINET switch
  • Protocol: PROFINET IO in accordance with IEC 61158-6-10
  • Fast Ethernet 10/100 Mbit/s
  • Ports: 8 x RJ45
  • Power supply: 24 V DC (18-30 V DC)
  • Protection class: IP20
  • Configuration via PROFINET and web interface
  • Incl. GSDML file
  • Mounting: DIN rails

PROFINET Switch Slim 8x RJ45 Helmholz 700-852-8PS01

Item number: 112647
EAN: 4250738183889
Corresponding accessories
Technical details

PROFINET-Switch

RJ45

Managed

8

Fast Ethernet

10/100 Mbit/s

IEC 61158-6-10

yes

24 V DC

18 V DC

30 V DC

160 mA

25 mm

157.5 mm

80 mm

DIN-rail 35 mm

RJ45

Plastic
Aluminium

0 °C

60 °C

IP20

CE
RoHS
cULus
REACH

Product description
PROFINET Switch Slim 8x RJ45 Helmholz 700-852-8PS01
With the FLEXtra FLAT PROFINET switch, managed 700-850-8PS01 from Helmholz, you can connect up to 8 network devices in a time- and cost-saving manner. One of the most important functions is the prioritisation of PROFINET telegram traffic within the machine network. The managed switch detects whether a telegram is a web request, an FTP file transfer, a media stream or a PROFINET telegram. When network utilisation is high, important PROFINET telegrams can thus be prioritised to prevent telegram loss. The switch can be easily integrated into the automation environment using a GSDML file. Furthermore, the PROFINET switch offers the option of diagnostics and configuration via a web interface, Telnet or SSH. PROFINET functions such as LLDP, DCP and diagnostic alarms are supported. In addition, the switch features media redundancy (MRP client), VLAN, SNMP, port mirroring, network statistics and PROFINET Conformance Class B.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0