Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Managed Industrial Ethernet Switch
  • Protocols: PROFINET IO & Ethernet/IP
  • Fast Ethernet 10/100 Mbit/s
  • Ports: 16 x RJ45
  • 1 x console port (RJ11)
  • Voltage range: 9.6–31.2 V DC
  • Operating temperature: –40–70 °C
  • Protection class: IP20
  • Retaining collar for strain relief
  • Mounting: DIN rails/wall mounting

Managed Ethernet Switch Siemens SCALANCE XC216 - 6GK5216-0BA00-2AC2

Item number: 112801
EAN: 4047622314869
Corresponding accessories
Technical details

PROFINET-Switch

RJ45

Managed

16

Fast Ethernet

10/100 Mbit/s

yes

24 V DC

9 V DC

31 V DC

275 mA

120 mm

147 mm

125 mm

DIN-rail 35 mm
Wall mount

Plastic
Aluminium

-40 °C

70 °C

IP20

CE
RoHS
cULus
REACH

Product description
Managed Ethernet Switch Siemens SCALANCE XC216 - 6GK5216-0BA00-2AC2
The SCALANCE XC216 managed Industrial Ethernet switch from Siemens enables the reliable networking of industrial Ethernet applications in star, line and ring topologies. The compact enclosure with IP20 protection rating is designed for use at ambient temperatures of -40... 70 °C. The switch features 16 Fast Ethernet ports with RJ45 connectors and 1 console port for diagnostic and configuration tasks, and supports data rates of 10/100 Mbit/s. The power supply is provided via 9.6...31.2 V DC. Comprehensive management functions such as VLAN, RSTP and port mirroring, as well as support for PROFINET and EtherNet/IP, enable flexible deployment in industrial networks. Integrated diagnostic functions and a C-PLUG slot simplify commissioning, maintenance and device replacement.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0