• Han-Eco 16B
  • Hood with M40 cable gland
  • Rear entry
  • Double locking lever
  • Polyamide
  • Protection: IP65

Hood HARTING 19411160423 - Han-Eco 16B-GG-M40

Item number: 102214
EAN: 4250738105300
Corresponding accessories
Corresponding accessories
Technical details

Hoods

Han-Eco

1

M40

Straight

Double locking lever

16 B

black (RAL 9005)

PA

-40 °C

125 °C

IP65

Product description
Hood HARTING 19411160423 - Han-Eco 16B-GG-M40
The hood 19411160423 - Han-Eco 16B-GG-M40 from Harting made of Polyamide has a M40 cable gland. The locking function for hood 19411160423 - Han-Eco 16B-GG-M40 is made via a double locking lever. Thanks to the high protection rating of IP65 the hood is suitable for harsh industrial environments.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0