Control systems (424 results) Show all
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
  • Han-Eco 10B
  • Cable to cable housings with M32 cable gland
  • Rear entry
  • Double locking lever
  • Polyamide
  • Protection: IP65

Cable to cable housing HARTING 19411100722 - Han-Eco 10B-KG-M32

Item number: 102210
EAN: 4250738105263
Corresponding accessories
Corresponding accessories
Technical details

Cable to cable housings

Han-Eco

1

M32

Straight

Double locking lever

10 B

black (RAL 9005)

PA

NBR

-40 °C

125 °C

IP65

Product description
Cable to cable housing HARTING 19411100722 - Han-Eco 10B-KG-M32
The cable to cable housing 19411100722 - Han-Eco 10B-KG-M32 from Harting made of Polyamide has a M32 cable gland. The locking function for cable to cable housing 19411100722 - Han-Eco 10B-KG-M32 is made via a double locking lever. Thanks to the high protection rating of IP65 the cable to cable housing is suitable for harsh industrial environments.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0