Control systems (424 results) Show all
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
  • Han-Eco 10B
  • Surface mounted housing
  • 2 x M32 cable gland
  • Side entry
  • Double locking lever
  • Polyamide
  • Protection: IP65

Surface mount base HARTING 19411100272 - Han-Eco 10B-ASG2-M32

Item number: 102209
EAN: 4250738105256
Corresponding accessories
Corresponding accessories
Technical details

Panel mounted housing

Han B

2

M32

Side entry

Double locking lever

10 B

black (RAL 9005)

PA

NBR

-40 °C

125 °C

IP65

Product description
Surface mount base HARTING 19411100272 - Han-Eco 10B-ASG2-M32
The surface mount base 19411100272 - Han-Eco 10B-ASG2-M32 from Harting made of Polyamide has two side entry M32 cable glands. The locking function for panel mount base 19411100272 - Han-Eco 10B-ASG2-M32 is made via a double locking lever. Thanks to the high protection rating of IP65 the surface mount housing is suitable for harsh industrial environments.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0