• Han-Eco 16B
  • Surface mounted housing
  • 1 x M40 cable gland
  • Side entry
  • Double locking lever
  • Polyamide
  • Protection: IP65

Surface mount base HARTING 19411160233 - Han-Eco 16B-ASG1-M40

Item number: 102218
EAN: 4250738105348
Corresponding accessories
Corresponding accessories
Technical details

Panel mounted housing

Han B

1

M40

Side entry

Double locking lever

16 B

black (RAL 9005)

PA

NBR

-40 °C

125 °C

IP65

Product description
Surface mount base HARTING 19411160233 - Han-Eco 16B-ASG1-M40
The surface mount base 19411160233 - Han-Eco 16B-ASG1-M40 from Harting made of Polyamide has a side entry M40 cable gland. The locking function for panel mount base 19411160233 - Han-Eco 16B-ASG1-M40 is made via a double locking lever. Thanks to the high protection rating of IP65 the surface mount housing is suitable for harsh industrial environments.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0