• Han-Eco 16B
  • Cable to cable housings with M40 cable gland
  • Rear entry
  • Double locking lever
  • Polyamide
  • Protection: IP65

Cable to cable housing HARTING 19411160723 - Han-Eco 16B-KG-M40

Item number: 102220
EAN: 4250738105362
Corresponding accessories
Corresponding accessories
Technical details

Cable to cable housings

Han-Eco

1

M40

Straight

Double locking lever

16 B

black (RAL 9005)

PA

NBR

-40 °C

125 °C

IP65

Product description
Cable to cable housing HARTING 19411160723 - Han-Eco 16B-KG-M40
The cable to cable housing 19411160723 - Han-Eco 16B-KG-M40 from Harting made of Polyamide has a rear entry M40 cable gland. The locking function for cable to cable housing 19411160723 - Han-Eco 16B-KG-M40 is made via a double locking lever. Thanks to the high protection rating of IP65 the cable to cable housing is suitable for harsh industrial environments.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0