Control systems (424 results) Show all
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
  • Han-Eco 10B
  • Hood with M32 cable gland
  • Rear entry
  • Double locking lever
  • Polyamide
  • Protection: IP65

Hood HARTING 19411100422 - Han-Eco 10B-GG-M32

Item number: 102204
EAN: 4250738105201
Corresponding accessories
Technical details

Hoods

Han-Eco

1

M32

Straight

Double locking lever

10 B

black (RAL 9005)

PA

-40 °C

125 °C

IP65

Product description
Hood HARTING 19411100422 - Han-Eco 10B-GG-M32
The hood 19411100422 - Han-Eco 10B-GG-M32 from Harting made of Polyamide has a top entry M32 cable gland. The locking function for hood 19411100422 - Han 10B-GG-M32 is made via a double locking lever. Thanks to the high protection rating of IP65 the hood is suitable for harsh industrial environments.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0