Energy meter, Display: LCD / indicator light, Input: 3P + N, Nominal voltage: 173...480 V AC, Measuring current: 0...63 A, Output: Pulse, Accuracy class: Class 1, Dimensions (W x H x D): 90 x 95 x 96 mm, Ambient temperature: -20...50 °C, Protection class: IP40 Front/ IP20 Enclosure, Connection: Terminal connection, Mounting: DIN rail DIN35
Analogue energy meter, Display: LCD display, Interface: Modbus, Accuracy class: 1, Input: 1P+N/ 3P/ 3P+N, Rated voltage: 100...277 V AC(1P)/173...480 V AC(3P), Limit current: 1 A/5 A, Output: Pulse, Dimensions (W x H x D): 90 x 95 x 69 mm, Ambient temperature: -20...55 °C, Protection class: IP40 front/ IP20 Enclosure, Connection: Terminal connection, Mounting: DIN35 mounting rail
Energy meter, MID-certified, Display: LCD display, Accuracy class: 1, Input: 1P+N, Nominal voltage: 100...277 V AC(1P), Limit current: 63 A, Output: Pulse, Dimensions (W x H x D): 90 x 95 x 69 mm, Ambient temperature: -20...55 °C, Protection rating: IP40 Front/ IP20 Enclosure, Connection: Terminal connection, Mounting: DIN rail DIN35
Energy meter, MID-certified, Display: LCD / indicator light, Input: 3P + N, Nominal voltage: 173...480 V AC, Measuring current: 0...63 A, Interface: Modbus RTU, Accuracy class: Class 1, Dimensions (H x H x D): 90 x 95 x 69 mm, Ambient temperature: -20...50 °C, Protection rating: IP40 front/ IP20 Enclosure, Connection: Terminal connection, Mounting: DIN rail DIN35
Analogue energy meter, MID-certified, Display: LCD display, Interfaces: Modbus, Accuracy class: 1, Inputs: 1P+N/ 3P/ 3P+N, Nominal voltage: 100...277 V AC(1P)/173... 480 V AC(3P), Limit current: 1 A/5 A, Connection: Pulse, Dimensions (W x H x D): 90 x 95 x 69 mm, Ambient temperature: -20...55 °C, Protection rating: IP40 Front/ IP20 Enclosure, Connection: Terminal connection, Mounting: DIN rail DIN35
Energy meter, MID-certified, Display: LCD display, Interface: Modbus, Interface: Modbus, Accuracy class: 1, Input: 1P+N, Nominal voltage: 100...277 V AC(1P)/173...480 V AC(3P), Limit current: 63 A, Output: Pulse, Dimensions (W x H x D): 90 x 95 x 69 mm, Ambient temperature: -20...55 °C, Protection class: IP40 front/ IP20 Enclosure, Connection: Terminal connection, Mounting: DIN35 mounting rail
Energy meter, MID-certified, Display: LCD display, Interfaces: M-Bus,Accuracy class: 1, Inputs: 1P+N/ 3P/ 3P+N, Nominal voltage: 100...277 V AC(1P)/173... 480 V AC(3P), Limit current: 1 A/5 A, Connection: Pulse, Dimensions (W x H x D): 90 x 95 x 69 mm, Ambient temperature: -20...55 °C, Protection rating: IP40 front/ IP20 Enclosure, Connection: Terminal connection, Mounting: DIN rail DIN35
Energy meter, MID-certified, Display: LCD / indicator light, Interface: Modbus RTU, Input: 3P + N, Nominal voltage: 173...480 V AC, Measuring current: 0...125 A, Output: Modbus RTU, Accuracy class: Class 1, Dimensions (W x H x D): 126 x 103,2 x 69,3 mm, Ambient temperature: -20...50 °C, Protection class: IP40 front/ IP20 Enclosure, Connection: Terminal connection, Mounting: DIN35 mounting rail
Energy meter, MID-certified, Display: LCD display, Accuracy class: 1, Input: 1P+N/ 3P/ 3P+N, Nominal voltage: 100...277 V AC(1P)/173...480 V AC(3P), Limit current: 1 A/5 A, Output: Pulse, Dimensions (W x H x D): 90 x 95 x 69 mm, Ambient temperature: -20...55 °C, Protection rating: IP40 Front/ IP20 Enclosure, Connection: Terminal connection, Mounting: DIN rail DIN35
PowerTag Energy meter, Incl. Rogowski current transformer, Accuracy class: 1, Inputs: 3P/3P + N, Max. Current: 600 A, Supply voltage: 100...480 V AC, Output: Digital, Dimensions (H x W x D): 18 x 105 x 67.5 mm, Ambient temperature: -25...70 °C, Protection rating: IP20, Connection: Spring clamp
Energy meter, MID-certified, Display: LCD / indicator light, Input: 3P + N, Rated voltage: 173...480 V AC, Measuring current: 1...5 A, Output: Modbus RTU, Accuracy class: Class 0,5S, Dimensions (W x H x D): 90 x 95 x 96 mm, Ambient temperature: -20...50 °C, Protection class: IP40 front/ IP20 Enclosure, Connection: Terminal connection, Mounting: DIN rail DIN35
Energy meter, Display: LCD / indicator light, Input: 3P + N, Nominal voltage: 173...480 V AC, Measuring current: 0...125 A, Output: Pulse, Accuracy class: Class 1, Dimensions (W x H x D): 126 x 103,2 x 69,3 mm, Ambient temperature: -20...50 °C, Protection class: IP40 Front/ IP20 Enclosure, Connection: Terminal connection, Mounting: DIN rail DIN35
Analogue energy meter, Display: LCD display, Interfaces: Modbus, Accuracy class: 1, Inputs: 1P+N/ 3P/ 3P+N, Nominal voltage: 100...277 V AC(1P)/173... 480 V AC(3P), Limit current: 125 A, Output: Pulse, Dimensions (W x H x D): 126 x 103.2 x 69.3 mm, Ambient temperature: -20...55 °C, Protection rating: IP40 front/ IP20 housing, Connection: Terminal connection, Mounting: DIN rail DIN35
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 6 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Analogue energy meter, MID-certified, Display: LCD display, Interfaces: Modbus, Accuracy class: 1, Inputs: 1P+N/ 3P/ 3P+N, Nominal voltage: 100...277 V AC(1P)/173... 480 V AC(3P), Limit current: 125 A, Output: Pulse, Dimensions (W x H x D): 126 x 103.2 x 69.3 mm, Ambient temperature: -20...55 °C, Protection rating: IP40 Front/ IP20 Enclosure, Connection: Terminal connection, Mounting: DIN rail DIN35
PowerTag Energy meter, Incl. Rogowski current transformer, Accuracy class: 1, Inputs: 3P/3P + N, Max. Current: 200 A, Supply voltage: 100...480 V AC, Output: Digital, Dimensions (H x W x D): 18 x 105 x 67.5 mm, Ambient temperature: -25...70 °C, Protection rating: IP20, Connection: Spring terminal
Energy meter, Display: LCD / indicator light, Input: 3P + N, Rated voltage: 173...480 V AC, Measuring current: 1...5 A, Output: Pulse, Accuracy class: Class 0.5S, Dimensions (H x H x D): 90 x 95 x 96 mm, Ambient temperature: -20...50 °C, Protection class: IP40 front/ IP20 Enclosure, Connection: Terminal connection, Mounting: DIN35 mounting rail
Energy meter, Display: LCD display, Interface: Modbus, Accuracy class: 1, Input: 1P+N/ 3P/ 3P+N, Nominal voltage: 100...277 V AC(1P)/173...480 V AC(3P), Limit current: 63 A, Output: Pulse, Dimensions (W x H x D): 90 x 95 x 69 mm, Ambient temperature: -20...55 °C, Accuracy class: IP40 front/ IP20 Enclosure, Connection: Terminal connection, Mounting: DIN rail
Energy meter, MID-certified, Display: LCD, Interface: Modbus RTU, Accuracy class: 1, Input: 1P+N, Nominal voltage: 230 V AC, Limit current: 45 A, Output: Pulse, Dimensions (W x H x D): 18 x 96.5 x 69 mm, Ambient temperature: -20...55 °C, Type of protection: IP40 front/ IP20 Enclosure, Connection: Terminal connection, Mounting: DIN35 mounting rail
PowerTag Energy meter, Accuracy class: 1, Inputs: 3P/3P + N, Max. Current: 160 A, Supply voltage: 100...480 V AC, Output: Digital, Dimensions (H x W x D): 91 x 39 x 62 mm, Ambient temperature: -25...70 °C, Protection rating: IP20
Energy meter, Display: LCD, Interface: Modbus RTU, Accuracy class: 1, Input: 1P+N, Nominal voltage: 230 V AC, Limit current: 45 A, Output: Pulse, Dimensions (W x H x D): 18 x 96.5 x 69 mm, Ambient temperature: -20...55 °C, Protection class: IP40 front/ IP20 Enclosure, Connection: Terminal connection, Mounting: DIN35 mounting rail
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 14 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Energy meter, MID-certified, Display: LCD display, Interfaces: M-Bus, Accuracy class: 1, Inputs: 1P+N/ 3P/ 3P+N, Nominal voltage: 100...277 V AC(1P)/173... 480 V AC(3P), Limit current: 63 A, Output: Pulse, Dimensions (W x H x D): 90 x 95 x 69 mm, Ambient temperature: -20...55 °C, Protection rating: IP40 front/ IP20 Enclosure, Connection: Terminal connection, Mounting: DIN rail DIN35
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 9 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Energy meter, MID-certified, Display: 6-digit + 1 decimal place roller counter, Interface: Modbus RTU, Accuracy class: 1, Input: 1P+N, Nominal voltage: 230 V AC, Limit current: 100 A, Output: Pulse, Dimensions (W x H x D): 18 x 96.5 x 69 mm, Ambient temperature: -20...55 °C, Type of protection: IP40 front/ IP20 Enclosure, Connection: Terminal connection, Mounting: DIN35 mounting rail
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 6 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
We use cookies
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.