Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • PowerTag Energy meter
  • Accuracy class: 1
  • Inputs: 3P/3P + N
  • Max. Current: 160 A
  • Supply voltage: 100...480 V AC
  • Output: Digital
  • Dimensions (H x W x D): 91 x 39 x 62 mm
  • Ambient temperature: -25...70 °C
  • Protection rating: IP20

PowerTag Energy meter Schneider Electric Energy F160 - A9MEM1580

Item number: 111258
EAN: 3606481595270
Corresponding accessories
Technical details

Power Tag

Frequency
Voltage
Current
Active energy
Apparent energy
reactive energy
Power factor
Reactive power
Active power
Apparent power

Direct

Class 1

3

230 V AC

160 A

91 mm

39.5 mm

62 mm

Spring terminal block

70 °C

-25 °C

IP20

Product description
PowerTag Energy meter Schneider Electric Energy F160 - A9MEM1580
The PowerTag Energy R160 - A9MEM1580 from Schneider Electric is a wireless energy sensor with a flexible design for the precise detection of currents up to 160 A in 3-phase or 3-phase+N networks. It comprehensively measures electrical parameter such as active, reactive and Apparent energy, Power, Current, Voltage, Frequency, Power factor and internal temperature. Communication is wireless in the 2.4 GHz band, allowing direct connection to EcoStruxure gateways and panel servers. Height measurement accuracy in accordance with IEC 61557-12 and a robust temperature and environmental range make the PowerTag R160 the ideal solution for reliable energy monitoring in distribution boards and control cabinets.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0