Conversion current transformer, Rated current primary: 150 A, Rated current secondary: 5 A, Accuracy class: 0.5, Cable diameter: 18.4 mm, Mounting: Clip-on
Conversion current transformer, Rated current primary: 250 A, Rated current secondary: 5 A, Accuracy class: 0.5, Cable diameter: 18.4 mm, Mounting: Clip-on
Conversion current transformer, Rated current primary: 100 A, Rated current secondary: 5 A, Accuracy class: 0.5, Cable diameter: 32,5 mm, Mounting: Clip-on
Conversion current transformer, Rated current primary: 200 A, Rated current secondary: 5 A, Accuracy class: 0.5, Cable diameter: 32,5 mm, Mounting: Clip-on
Conversion current transformer, Rated current primary: 600 A, Rated current secondary: 5 A, Accuracy class: 0.5, Cable diameter: 42.4 mm, Mounting: Clip-on
SPCT 100/60 current transformer, For busbar up to 100 mm, Rated current primary: 500 A, Rated current secondary: 5 A, Rated power: 5 VA, Accuracy class: 1, Inside diameter: 50.5 mm, Panel/DIN-rail mounting (only with mounting adapter), Connection: Terminals
SPCT 100/60 current transformer, For busbar up to 100 mm, Rated current primary: 600 A, Rated current secondary: 5 A, Rated power: 5 VA, Accuracy class: 0.5, Inside diameter: 50.5 mm, Panel/DIN-rail mounting (only with mounting adapter), Connection: Terminals
SPCT 100/60 current transformer, For busbar up to 100 mm, Rated current primary: 800 A, Rated current secondary: 5 A, Rated power: 10 VA, Accuracy class: 0.5, Inside diameter: 50.5 mm, Panel/DIN-rail mounting (only with mounting adapter), Connection: Terminals
SPCT 140/100 current transformer, For busbar up to 100 mm, Rated current primary: 1,000 A, Rated current secondary: 5 A, Rated power: 15 VA, Accuracy class: 0.5, Inside diameter: 86 mm, Panel/DIN-rail mounting (only with mounting adapter), Connection: Terminals
SPCT 140/100 current transformer, For busbar up to 100 mm, Rated current primary: 1,500 A, Rated current secondary: 5 A, Rated power: 15 VA, Accuracy class: 0.5, Inside diameter: 86 mm, Panel/DIN-rail mounting (only with mounting adapter), Connection: Terminals
SPCT 62/22 30/5A VA1 CL5, Current transformer, For busbar up to 100 mm, Rated current primary: 30 A, Rated current secondary: 5 A, Rated power: 1 VA, Accuracy class: 5, Inside diameter: 22 mm, Panel/DIN-rail mounting (only with mounting adapter), Connection: Terminals
SPCT 62/30 50/5A VA1 CL3, Current transformer, For busbar up to 100 mm, Rated current primary: 50 A, Rated current secondary: 5 A, Rated power: 1 VA, Accuracy class: 3, Inside diameter: 30.5 mm, Panel/DIN-rail mounting (only with mounting adapter), Connection: Terminals
62/30 75/5A VA3 CL3, Current transformer, For busbar up to 100 mm, Rated current primary: 75 A, Rated current secondary: 5 A, Rated power: 3 VA, Accuracy class: 3, Inside diameter: 30.5 mm, Panel/DIN-rail mounting (only with mounting adapter), Connection: Terminals
SPCT 62/40 current transformer, For busbar up to 100 mm, Rated current primary: 100 A, Rated current secondary: 5 A, Rated power: 1 VA, Accuracy class: 1, Inside diameter: 30.5 mm, Panel/DIN-rail mounting (only with mounting adapter), Connection: Terminals
SPCT 62/40 current transformer, For busbar up to 100 mm, Rated current primary: 150 A, Rated current secondary: 5 A, Rated power: 3 VA, Accuracy class: 1, Inside diameter: 30.5 mm, Panel/DIN-rail mounting (only with mounting adapter), Connection: Terminals
SPCT 62/40 current transformer, For busbar up to 100 mm, Rated current primary: 200 A, Rated current secondary: 5 A, Rated power: 2.5 VA, Accuracy class: 0.5, Inside diameter: 30.5 mm, Mounting: Panel/DIN-rail mounting (only with mounting adapter), Connection: Terminals
SPCT 62/40 current transformer, For busbar up to 100 mm, Rated current primary: 300 A, Rated current secondary: 5 A, Rated power: 3 VA, Accuracy class: 0.5, Inside diameter: 30.5 mm, Panel/DIN-rail mounting (only with mounting adapter), Connection: Terminals
SPCT 62/40 current transformer, For busbar up to 100 mm, Rated current primary: 400 A, Rated current secondary: 5 A, Rated power: 3.75 VA, Accuracy class: 0.5, Inside diameter: 30.5 mm, Panel/DIN-rail mounting (only with mounting adapter), Connection: Terminals
SENTRON current transformers, For pin busbars up to 20 mm, Rated current input: 50 A, Rated current output: 1 A, Rated power: 1.2 VA, Accuracy class: 1, Inside diameter: 19 mm, Connection: Screw connection
SENTRON current transformers, For pin busbars up to 20 mm, Rated current input: 50 A, Rated current output: 5 A, Rated power: 1.2 VA, Accuracy class: 1, Inside diameter: 19 mm, Connection: Screw connection
Energy meter Schneider Electric EM3712 - METSEEM3712
The EM3712 - METSEEM3712 Energy meter from Schneider Electric with pulse output is equipped with an LCD Display and indicator lights. The Energy meter operates with a Rated voltage of 173...480 V AC and a measuring current of 1...5 A. The three-phase Energy meter EM3712 - METSEEM3712 is mounted on a DIN rail DIN35 and the wiring is fast via the screw terminals.
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.