Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Energy meter
  • MID-certified
  • Display: LCD display
  • Interfaces: M-Bus
  • Accuracy class: 1
  • Inputs: 1P+N/ 3P/ 3P+N
  • Nominal voltage: 100...277 V AC(1P)/173... 480 V AC(3P)
  • Limit current: 63 A
  • Output: Pulse
  • Dimensions (W x H x D): 90 x 95 x 69 mm
  • Ambient temperature: -20...55 °C
  • Protection rating: IP40 front/ IP20 Enclosure
  • Connection: Terminal connection
  • Mounting: DIN rail DIN35

Energy meter Schneider Electric iEM3135 - A9MEM3135

Item number: 111234
EAN: 3606480616471
Technical details

Meter

Voltage
Current
Active energy
reactive energy
Reactive power
Active power

LCD

Buttons

Direct

Class 1

1
3

100...277 V AC(1P)/173...480 V AC(3P)

63 A

90 mm

95 mm

69 mm

DIN-rail 35 mm

Screw terminals

+55 °C

-25 °C

IP20
IP40

M-Bus

CE
MID

Product description
Energy meter Schneider Electric iEM3135 - A9MEM3135
The MID certified Energy meter iEM3110 - A9MEM3135 from Schneider Electric with pulse output is equipped with an LCD display. The Meter is equipped with a Nominal voltage of 100...277 V AC single-phase or 173...480 V AC 3-phase and a limit current of 63 A. The iEM3110 - A9MEM3135 three-phase Energy meter is mounted on a DIN rail DIN35 and the wiring is fast via the screw terminals.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0