Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • RiLineX Connection Adapter
  • 3-pole
  • Screw-termination
  • Conductor connection for round conductors 95–240 mm²
  • Suitable for Bus bars 15 x 5 mm to 30 x 10 mm
  • Rated current: up to 630 A (round conductors) / up to 790 A (laminated copper busbar)
  • Rated voltage: up to 1000 V AC / 1500 V DC
  • Dimensions (W x H x D): 128 x 240 x 105 mm
  • Protection class: IP2XB
  • Cable entry possible at top/bottom

RiLineX Connection Adapter Rittal RX 9360.230

Item number: 112535
EAN: 4028177997233
Technical details

Connection adaptor

630 A

3

IP2x

Product description
RiLineX Connection Adapter Rittal RX 9360.230
The RiLineX Connection Adapter RX 9360. 230 from Rittal is a high-performance connection solution for high current ranges in the RiLineX busbar system. The mounting is performed via a screw connection, ensuring a stable and secure contact. The Adapter is suitable for round conductors with cross-sections ranging from 95 to 240 mm² and also allows the connection of laminated copper busbars. Conductors can be connected flexibly from either the top or the bottom. The system is designed for applications up to 1000 V AC or 1500 V DC and offers a very high current-carrying capacity as well as tested short-circuit resistance.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0