Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • RiLineX Connection Adapter
  • 1-pole
  • Suitable for dual connection of round and sector conductors
  • For mounting on the busbar system with simple cable connection via a single screw
  • Free phase spacing selectable
  • Rated current: up to 1060 A
  • Rated voltage: up to 1000 V AC / 1500 V DC
  • Dimensions (W x H x D): 54.1 x 119.4 x 163.4 mm
  • Protection class: IP2XB
  • Cable outlet top/bottom
  • Connection cross-section: up to 300 mm²
  • Suitable for Bus bars 15 x 10 / 20 x 10 / 30 x 10 mm,

RiLineX Connection Adapter Rittal RX 9361.315

Item number: 112561
EAN: 4069196001488
Technical details

Connection adaptor

1060 A

3

54.1 mm

119.4 mm

163.4 mm

IP2x

Product description
RiLineX Connection Adapter Rittal RX 9361.315
The RiLineX Connection Adapter RX 9361. 315 from Rittal is designed for the safe and flexible connection of conductors to the RiLineX busbar system. The version for dual connection accommodates both round and sector conductors and allows for a freely selectable phase spacing. The design enables electrical connection using just a single screw, facilitating quick and easy installation. Installation is carried out by simply snapping the unit onto the busbar system, whereby the conductor connection can be made either from above or below. The connection adapter is designed for high-current applications up to 1060 A and offers a compact design combined with high short-circuit resistance. This makes the component ideally suited for high-power and structured power distribution systems.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0