Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • RiLineX Connection Adapter
  • 3-pole
  • Screw-terminated
  • Conductor connection for round conductors 2.5–70 mm²
  • Suitable for Bus bars 15 x 5 mm to 30 x 10 mm
  • Rated current: up to 320 A
  • Rated voltage: up to 800 V AC / 800 V DC
  • Dimensions (W x H x D): 63 x 240 x 80 mm
  • Protection class: IP2XB
  • Cable entry possible from top or bottom
  • Pack size: 4 pieces

RiLineX Adapter Rittal RX 9360.210

Item number: 112533
EAN: 4028177997257
Technical details

Connection adaptor

320 A

3

63.2 mm

239.4 mm

79.2 mm

IP2x

Product description
RiLineX Adapter Rittal RX 9360.210
The RiLineX RX 9360.210 connection adapter from Rittal enables the safe and high-performance connection of conductors to the RiLineX busbar system. The mounting is performed via a screw connection, ensuring a stable and reliable contact. The adapter is suitable for round conductors with cross-sections ranging from 2.5 to 70 mm² and is compatible with Bus bars 5 to 10 mm thick. Conductors can be connected flexibly from either the top or the bottom. The system is designed for applications up to 800 V AC or 800 V DC and offers reliable current transmission with high short-circuit resistance.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0