Overload relay for motor protection, 0.32-1.25 A, Size S00, CLASS 5-30, Screw connection, Auxiliary contacts 1 x NC/NO, Manual/automatic reset, Internal earth-fault detection
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 43 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Overload relay for motor protection, 1-4 A, Size S00, CLASS 5-30, Screw connection, Auxiliary contacts 1 x NC/NO, Manual/automatic reset, Internal earth-fault detection
Overload relay for motor protection, 0.1-0.4 A, Size S00, CLASS 5-30, Screw connection, Auxiliary contacts 1 x NC/NO, Manual/automatic reset, Internal earth-fault detection
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 43 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Overload relay for motor protection, 3-12 A, Size S00, CLASS 5-30, Screw connection, Auxiliary contacts 1 x NC/NO, Manual/automatic reset, Internal earth-fault detection
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 6 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 6 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 6 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 6 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Monitoring relay, Mountable on 3RT2 contactor, Size S00, Digital adjustable, Apparent/active current monitoring 1.6-16 A, 20-400 Hz, 3-phase, 24-240 V AC/DC, 1 x changeover contact, 1 x semiconductor output for alarm and warning, Screw connection
SIRIUS Safety main current connector, connection module for series connection of 2 contactors 3RT202, size S0, actuation: AC/DC, Connection: Screw connection
The compact power contactor 3RT2015-1BB42 from Siemens is offered for the performance range up to 3 kW at AC-3/400 V. The SIRIUS power contactor 3RT2015-1BB42 from Siemens uses a control supply voltage of 24 V DC and features an NC contact as auxiliary contact as well as a practical screw-type connection. In size S00, the power contactor 3RT2015-1BB42 is suitable for all load feeders with the circuit breakers 3RV2011 and 3RV2311. The power contactor 3RT2015-1BB42 is used in automation and control technology, particularly to control motors and plants and switch on electrical heating systems.
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.