Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Auxiliary switch for power/auxiliary contactors
  • Size S00
  • Lateral
  • 1 x NO/NC
  • Screw-type terminals
  • R: 21/22; 33/34
  • L: 41/42; 53/54

Auxiliary switch Siemens SIRIUS 3RH2911-1DA11

Item number: 104426
EAN: 4011209787094
Technical details

Auxiliary switch on the side

1 x NO/NC

S00

690 V

6 kV

10 mm

66 mm

57.4 mm

Screw-type terminals

Screw-type terminals

-25 °C

60 °C

IP20

CE
VDE
EAC
CCC
UL
CSA

Product description
Auxiliary switch Siemens SIRIUS 3RH2911-1DA11
The 3RH2911-1DA11 auxiliary switch from Siemens is the ideal supplement for size S00 power and auxiliary relays. Thanks to the screw-type terminals and the two auxiliary contacts (NO/NC), the 3RH2911-1DA11 auxiliary switch can be easily integrated into any switchgear.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0