Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Monitoring relay
  • Mountable on 3RT2 contactor
  • Size S00
  • Analogue adjustable
  • Apparent current monitoring 1.6-16 A
  • 50-60 Hz
  • 2-phase
  • 24-240 V AC/DC
  • 1 x changeover contact
  • Screw connection

Current monitoring relay Siemens SIRIUS 3RR2141-1AW30

Item number: 101485
EAN: 4011209787247
Corresponding accessories
Technical details

Current monitoring

1 x Changeover contact

S00

1.6-16 A

16 A

6 kV

80 mm

79 mm

45 mm

Screw-type terminals

-20 °C

60 °C

IP20

Product description
Current monitoring relay Siemens SIRIUS 3RR2141-1AW30
The SIRIUS current monitoring relay 3RR2141-1AW30 from Siemens monitors the complete system for too high or too low current, wire break or phase failure. Thanks to the wide analogue setting range of 1.6-16 A, the variety of types can be considerably reduced using the current monitoring relay 3RR2141-1AW30. In size S00, the monitoring relay offers optimum protection for your system. The proven screw connection of the current monitoring relay 3RR2141-1AW30 ensures the familiar wiring of your system. Monitoring relays are used in all areas of electrical switchgear technology.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0