Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Overload relay for motor protection
  • 1-4 A
  • Size S00
  • CLASS 5-30
  • Screw connection
  • Auxiliary contacts 1 x NC/NO
  • Manual/automatic reset
  • Internal earth-fault detection

Overload relay Siemens SIRIUS 3RB3113-4PB0

Item number: 101361
EAN: 4011209749030
Corresponding accessories
Technical details

Solid-state overload relay

CLASS 5, 10, 20 and 30 adjustable

3

1 x NO/NC

S00

2

1-4 A

4 A

6 kV

45 mm

79 mm

73 mm

Screw-type terminals

-25 °C

60 °C

IP20

CE
CCC
UL
CSA
LRS

Product description
Overload relay Siemens SIRIUS 3RB3113-4PB0
The electronic overload relay 3RB3113-4PB0 from Siemens ensures continuous motor and plant protection. Thanks to the wide setting range of 1-4 A, the variety of types can be considerably reduced using the SIRIUS overload relay 3RB3113-4PB0. One normally closed and one normally open contact are available as auxiliary contacts. In size S00, the electronic overload relay 3RB3113-4NB0 offers optimum protection for motors and plants up to 1.5 kW. The power loss can be reduced by up to 98 % as compared to thermal overload relays. Monitoring relays are used in all areas of electrical switchgear technology.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0