Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Power contactor
  • Size S00
  • AC-3
  • 3 kW/400 V
  • Auxiliary contact 1 x NC
  • Control voltage: 230 V AC 50/60 Hz
  • Screw connection

Main contactor Siemens SIRIUS 3RT2015-1AP02

Item number: 101300
EAN: 4011209786585
Corresponding accessories
Corresponding accessories
Technical details

Main contactor

1 x NC

S00

3 kW

690 V

230 V AC

6 kV

750 1/h

45 mm

69.5 mm

73 mm

Screw-type terminals

Screw-type terminals

-25 °C

60 °C

IP20

CE
VDE
EAC
CCC
UL
ABS
CSA

Product description
Main contactor Siemens SIRIUS 3RT2015-1AP02
The compact power contactor 3RT2015-1AP02 from Siemens is offered for the performance range up to 3 kW at AC-3/400 V. The SIRIUS power contactor 3RT2015-1AP02 from Siemens uses a control supply voltage of 230 V AC and features an NC contact as auxiliary contact as well as a practical screw-type connection. In size S00, the power contactor 3RT2015-1AP02 is suitable for all load feeders with the circuit breakers 3RV2011 and 3RV2311. The power contactor 3RT2015-1AP02 is used in automation and control technology, particularly to control motors and plants and switch on electrical heating systems.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0