Safety temperature limiter and monitor, Certified in accordance with DIN EN 14597, Default factory switching characteristucs: Max-Alarm (O-Function), PL/Categorie in accordance with ISO 13849-1: PL e, SIL 3 (IEC 61508), , Power supply: 20-30 V AC/DC, Input: 2 x analogue/1 x binart, Outputs: 2 x relays/1 x analogue, Relay changeover: < 250 V AC/<3 A, Resistive load: < 30 V DC/3 A, Ambient temperature: 0-55°C
***Returns are only possible if the product is unopened***
Digital thermostat, Data logger, Supply voltage: 230 V AC, Input: Pt100/Pt1000/ KTY, Output: 1 x relay, Dimensions (W x H x D): 22.5 x 93.5 x 61.6 mm, Resolution: 64 x 80 px, 4 languages (de/en/fr/es), UL94 V0, Mounting: 35 mm DIN rail, Protection rating: IP20
Safety temperature limiter and monitor, Certified in accordance with DIN EN 14597, Default factory switching characteristucs: Max-Alarm (O-Function), PL/Categorie in accordance with ISO13849-1: PL e, SIL 3 (IEC 61508), Power supply: 110-240 V AC, Input: 2 x analogue/1 x binart, Outputs: 2 x relays/1 x analogue, Relay changeover: < 250 V AC/<3 A, Resistive load: < 30 V DC/3 A, Ambient temperature: 0-55°C
***Returns are only possible if the product is unopened***
Digital thermostat, input: 1 x Pt100 sensors/PT1000/1 x digital, output: 2 x Relays, supply voltage: 230 V AC, adjustment: buttons, ambient temperature: -10…55 °C, protection rating: IP65, dimensions: 76 x 39 mm
Digital thermostat, Data logger, Supply voltage: 230 V AC, Input: J/K/L thermocouple, Output: 1 x relay, Dimensions (W x H x D): 22.5 x 93.5 x 61.6 mm, Resolution: 64 x 80 px, 4 languages (de/en/fr/es), UL94 V0, Mounting: 35 mm DIN rail, Protection rating: IP20
Temperature and process controller, Measuring input: 1 x analogue / 1 x binary, Output: 2 x relay (NO contact), 1 x binary input/output, Supply voltage: 110-240 V AC, Ambient temperature: -30-70 °C, LCD display, Dimensions: 96 x 96 mm, Enclosure: plastic with membrane keypad, Protection rating: IP65/IP20, Switch panel mounting, Incl. quick-start manual and mounting frame
Temperature and process controller, Measuring input: 1 x analogue / 1 x binary, Output: 2 x relay (NO contact) / 2 x analogue, 1 x binary input/output, Supply voltage: 110-240 V AC, Ambient temperature: -30-70 °C, LCD display, Dimensions: 48 x 96 mm, Enclosure: plastic with membrane keypad, Protection rating: IP65/IP20, Switch panel mounting, Incl. quick-start manual and mounting frame
Digital thermostat, Data logger, Supply voltage: 12-24 V DC/ 24 V AC, Input: J/K/L thermocouple, Output: 1 x relay, Dimensions (W x H x D): 22.5 x 93.5 x 61.6 mm, Resolution: 64 x 80 px, 4 languages (de/en/fr/es), UL94 V0, Mounting: 35 mm DIN rail, Protection rating: IP20
Digital thermostat, Data logger, Supply voltage: 230 V AC, Input: 0(4) to 20 mA, Output: 1 x relay, Dimensions (W x H x D): 22.5 x 93.5 x 61.6 mm, Resolution: 64 x 80 px, 4 languages (de/en/fr/es), UL94 V0, Mounting: 35 mm DIN rail, Protection rating: IP20
Temperature and process controller, Measuring input: 1 x analogue / 1 x binary, Output: 2 x relay (NO contact), 1 x binary input/output, Supply voltage: 110-240 V AC, Ambient temperature: -30-70 °C, LCD display, Dimensions: 96 x 48 mm, Enclosure: plastic with membrane keypad, Protection rating: IP65/IP20, Switch panel mounting, Incl. quick-start manual and mounting frame
Temperature controllers with changeover contact, inputs: smooth round sensor, cable length: 1000 mm, temperature range: 0…150 °C, Electrical connection: flat plug, max. contact rating: AC 230 V / 16 A, Ambient temperature: -50…80 °C
Temperature controllers with changeover contact, inputs: smooth round sensor, lead length: 1000 mm, temperature range: 20…500 °C, Electrical connection: Flat plug, max. contact rating: AC 230 V / 16 A, ambient temperature: -50…80 °C
Modular temperature and process controller, with programming function, measurement input: 1 x analogue, output: 2 x Relays, 1 x binary input / 1 x binary input or output, supply voltage: 230 V AC, ambient temperature: -10...55 °C, LCD display, dimensions: 96 x 96 mm, Enclosure: Plastic, Protection rating: IP65/IP20, Panel mounting
Cooling controller, 2 x measurement inputs, 3 x relays, Supply voltage: 12-24 V AC/DC, LED display (3-character), Dimensions (W x H x D): 76 x 36 x 71.7 mm, Material: polycarbonate, Colour: silver-grey RAL 7001, Protection rating: IP65/IP20, Switch panel mounting, Incl. spring clip and front frame seal
Temperature and process controller, Measuring input: 1 x analogue / 1 x binary, Output: 2 x relay (NO contact) / 1 x analogue, 1 x binary input/output, Supply voltage: 110-240 V AC, Ambient temperature: -30-70 °C, LCD display, Dimensions: 96 x 48 mm, Enclosure: plastic with membrane keypad, Protection rating: IP65/IP20, Switch panel mounting, Incl. quick-start manual and mounting frame
Temperature and process controller, Measuring input: 1 x analogue / 1 x binary, Output: 1 x relay (NO contact), 1 x binary input/output, Supply voltage: 110-240 V AC, Ambient temperature: -30-70 °C, LCD display, Dimensions: 48 x 24 mm, Enclosure: plastic with membrane keypad, Protection rating: IP65/IP20, Switch panel mounting, Incl. quick-start manual and mounting frame
Temperature and process controller, Measuring input: 1 x analogue / 1 x binary, Output: 2 x relay (NO contact) / 2 x analogue, 1 x binary input/output, Supply voltage: 110-240 V AC, Ambient temperature: -30-70 °C, LCD display, Dimensions: 96 x 96 mm, Enclosure: plastic with membrane keypad, Protection rating: IP65/IP20, Switch panel mounting, Incl. quick-start manual and mounting frame
Temperature limiter with normally open contact, inputs: smooth round sensor, lead length: 1000 mm, temperature range: 20…500 °C, electrical connection: flat plug, max. contact rating: AC 230 V / 16 A, ambient temperature: -50…80 °C
Temperature limiter with normally closed contact, inputs: smooth round sensor, cable length: 1000 mm, temperature range: 0…150 °C, Electrical connection: Flat plug, max. contact rating: AC 230 V / 16 Amps, ambient temperature: -50…80 °C
Digital thermostat, Data logger, Supply voltage: 230 V AC, Input: Pt100/Pt1000/ KTY, Output: 1 x relay/1 x binary, Dimensions (W x H x D): 22.5 x 93.5 x 61.6 mm, Digital output, Resolution: 64 x 80 px, 4 languages (de/en/fr/es), UL94 V0, Mounting: 35 mm DIN rail, Protection rating: IP20
Cooling controller, 2 x measurement inputs, 4 x relays, Data logger, Supply voltage: 12-24 V AC/DC, LED display (3-character), Interface: RS 485, Dimensions (W x H x D): 76 x 36 x 71.7 mm, Material: polycarbonate, Colour: silver-grey RAL 7001, Protection rating: IP65/IP20, Switch panel mounting, Incl. spring clip and front frame seal
Temperature limiter and monitor, Factory-set switching characteristics: temperature limiter inverse, Certified in accordance with DIN EN 14597, Supply voltage: 20-30 V AC/DC, Input: 1 analogue/1 x binary, Output: 1 x relay/1 x binary, Ambient temperature: 0-55 °C
Digital thermostat, Data logger, Supply voltage: 12-24 V DC/ 24 V AC, Input: Pt100/Pt1000/ KTY, Output: 1 x relay, Dimensions (W x H x D): 22.5 x 93.5 x 61.6 mm, Resolution: 64 x 80 px, 4 languages (de/en/fr/es), UL94 V0, Mounting: 35 mm DIN rail, Protection rating: IP20
Cooling controller, 2 x measurement inputs, 4 x relays, Supply voltage: 12-24 V AC/DC, LED display (3-character), Dimensions (W x H x D): 76 x 36 x 71.7 mm, Material: polycarbonate, Colour: silver-grey RAL 7001, Protection rating: IP65/IP20, Switch panel mounting, Incl. spring clip and front frame seal
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.