Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Safety temperature limiter and monitor
  • Certified in accordance with DIN EN 14597
  • Default factory switching characteristucs: Max-Alarm (O-Function)
  • PL/Categorie in accordance with ISO 13849-1: PL e
  • SIL 3 (IEC 61508)
  • Power supply: 20-30 V AC/DC
  • Input: 2 x analogue/1 x binart
  • Outputs: 2 x relays/1 x analogue
  • Relay changeover: < 250 V AC/<3 A
  • Resistive load: < 30 V DC/3 A
  • Ambient temperature: 0-55°C

     

    ***Returns are only possible if the product is unopened***

Safety temperature limiter and monitor JUMO safetyM STB/STW 701150/8-01-0253-2001-25/005, 058 - 00564208

Item number: 108662
EAN: 4053877010432
Corresponding accessories
Corresponding accessories
Technical details

Temperature limiter (failsafe)

Temperature monitoring
Temperature limitation

Display

Buttons
USB

PL e

SIL 3

30000

20-30 V AC/DC

3

analogue

analogue

binary

3

Relay

Relay

analogue

DIN EN 14597

45 mm

89.4 mm

Front fixing

Screw terminals

0 °C

55 °C

IP20

Micro USB

CE
DIN
cRUus
TÜV

Product description
Safety temperature limiter and monitor JUMO safetyM STB/STW 701150/8-01-0253-2001-25/005, 058 - 00564208
The safteyM STB/STW 701150/8-01-0253-2001-25/005,058 - 00564208 safety temperature limiter/monitor from JUMO is suitable for the monitoring of thermal engineering processes, and restores these processes to a safe operational condition in the event of a fault. Returning to a safe operating condition means that damage can be detected at an early stage and averted. A device concept, whereby the 1oo2D structure guarantees the reliable detection of errors, fulfils the high requirements of DIN EN 61508, DIN EN 14597, and DIN EN ISO 13849-1 and can be used in applications that are subject to the new 2006/42/EC Machinery Directive. The safteyM STB/STW 701150/8-01-0253-2001-25/005,058 - 00564208 safety temperature limiter/monitor holds SIL2/SIL3 certification and has two Pt100 measurement inputs and two relay outputs (pre- and limit value alarm). The supply voltage ranges from 20 to 30 V AC/DC (48-63 Hz).
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0