Screw-in resistance thermometer, For DIN EN 14597-certified devices and systems, Pt100, Process connection: G 1/2, Measuring range: -170-480 °C, Pressure resistance: 0-35 bar, Sensor length: 250 mm, Sensor diameter: 9 mm, DIN 47329 Shape B connection head, Protective tube material: St 35.8 (1.0305) steel, Electrical connection: M24 × 1.5 cable gland
Screw-in resistance thermometer, For DIN EN 14597-certified devices and systems, 2 x Pt100, Process connection: G 1/2, Measuring range: -40-400 °C, Pressure resistance: 30-103 bar, Sensor length: 190 mm, Sensor diameter: 12 mm, DIN 47329 Shape B connection head, Protective tube material: St 35.8 (1.0305) steel, Electrical connection: M24 × 1.5 cable gland
Screw-in resistance thermometer, For DIN EN 14597-certified devices and systems, Pt100, Process connection: G 1/2, Measuring range: -40-480 °C, Pressure resistance: 30-103 bar, Sensor length: 220 mm, Sensor diameter: 12 mm, DIN 47329 Shape B connection head, Protective tube material: St 35.8 (1.0305) steel, Electrical connection: M24 × 1.5 cable gland
Screw-in resistance thermometer, For DIN EN 14597-certified devices and systems, 2 x Pt100, Process connection: G 1/2, Measuring range: -40-480 °C, Pressure resistance: 30-103 bar, Sensor length: 100 mm, Sensor diameter: 12 mm, DIN 47329 Shape B connection head, Protective tube material: St 35.8 (1.0305) steel, Electrical connection: M24 × 1.5 cable gland
Screw-in resistance thermometer, For DIN EN 14597-certified devices and systems, 2 x Pt100, Process connection: G 1/2, Measuring range: -40-480 °C, Pressure resistance: 30-103 bar, Sensor length: 220 mm, Sensor diameter: 12 mm, DIN 47329 Shape B connection head, Protective tube material: St 35.8 (1.0305) steel, Electrical connection: M24 × 1.5 cable gland
Plug-in resistance thermometer, For DIN EN 14597-certified devices and systems, 2 x Pt100, Measuring range: -170-700 °C, Sensor length: 500 mm, Sensor diameter: 15 mm, DIN 47329 Shape B connection head, Protective tube material: X 6 CrNiMoTi 17 12 2 stainless steel, Electrical connection: M24 × 1.5 cable gland
Plug-in thermocouplt, For DIN EN 14597-certified devices and systems, Type K, Stop flange, Measuring range: -35-800 °C, Installation length: 500 mm, Measuring insert material: NiCr-Ni, Protective tube material: 1.4571, Ambient temperature: 0-100 °C
Plug-in thermocouplt, For DIN EN 14597-certified devices and systems, Type K, Stop flange, Measuring range: -35-800 °C, Installation length: 710 mm, Measuring insert material: NiCr-Ni, Protective tube material: 1.4571, Ambient temperature: 0-100 °C
Temperature limiter JUMO safetyM TB/TW 08 701170/8-0153-1001-25/000 - 00534933
The safteyM TB/TW 701170/8-0153-1001-25/000 - 00534933 temperature limiter/monitor from JUMO is a freely programmable temperature-limiting device and monitors the thermal processes in systems in relation to a preset limit value. The integrated relay (with safety fuse) switches the system to a safe operating condition as soon as the limit value is exceeded (the green OK LED switches off and the K1 LED illuminates red). If the system returns to the positive range, the Reset button must be actuated in temperature limiter mode. If the safteyM TB/TW 701170/8-0153-1001-25/000 - 00534933 temperature limiter/monitor is configured as a temperature monitor, it automatically resets. The supply voltage ranges from 20 to 30 V AC/DC (48-63 Hz). The device is wired using plug-in screw terminals with a cross-sectional area of max. 2.5 mm and is certified in accordance with DIN EN 14597.
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.