Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Cooling controller
  • 2 x measurement inputs
  • 4 x relays
  • Data logger
  • Supply voltage: 12-24 V AC/DC
  • LED display (3-character)
  • Interface: RS 485
  • Dimensions (W x H x D): 76 x 36 x 71.7 mm
  • Material: polycarbonate
  • Colour: silver-grey RAL 7001
  • Protection rating: IP65/IP20
  • Switch panel mounting
  • Incl. spring clip and front frame seal

Cooling controller JUMO eTRON M100 701061/822-32/000 - 00483010

Item number: 108565
EAN: 4053877010319
Corresponding accessories
Technical details

Cooling controller

Time
Temperature control

LED display (3-digit)

Buttons

12-24 V AC/DC

2

Pt100/Pt1000
KTY1X-6/KTY2X-6

Pt100/Pt1000
KTY1X-6/KTY2X-6

4

Relay

Relay

Relay

Relay

76 mm

36 mm

71.7 mm

Panel mounting

Screw terminals

0 °C

55 °C

IP20
IP65

RS-485

CE
cRUus
UL
UKCA

Product description
Cooling controller JUMO eTRON M100 701061/822-32/000 - 00483010
The eTRON M100 701061/822-32/000 - 00483010 electronic cooling controller from JUMO measuring 76 x 36 x 71.7 mm is suitable for use in cold stores, chiller cabinets and refrigerated counters, for connection to Pt100, Pt1000, KTY1X-6 or KTY2X-6 resistance thermometers. This has two measurement inputs and four relays. The first measurement input is for the recording of the temperature in the cold store, the second measurement input records the temperature of the evaporator and ends the defrost process as soon as the defrost threshold is reached. The measurement values and parameters are shown on a three-digit display with backlighting and alarm can optionally be output via a relay or an integrated buzzer. There are three relays available for the cooling unit, defrost heater, and fan and filter units, which signal the switching statuses via LEDs. The eTRON M100 701061/822-32/000 - 00483010 electronic cooling controller is electrically connected using screw terminals and can be operated and parametrised via four buttons. The supply voltage ranges from 12 to 24 V AC/DC (±15 %, 48-63 Hz). A data logger with an adjustable recording interval for HACCP-compliant documentation, an RS 485 interface, and a real-time clock are also included.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0