Electromagnetic flow meter, Medium: conductive liquids, Measurement accuracy: ± 0.5 % of the measurement value, Max. process pressure: PN40/Class300/20K, Nominal size range: DN15 - DN600, Lining: PFA or PTFE, Electrode: 1.4435 (316L)/Alloy C22/2.4602/Tantalum/Platinum/Titanium, Process temperature range with PFA lining: -20-150 °C, Process temperature range with PTFE lining: -40-130 °C
Electromagnetic flow meter, Medium: conductive liquids, Measurement accuracy: ± 0.5 % of the measurement value, Max. process pressure: PN40/Class300/20K, Nominal size range: DN25 - DN4000, Process temperature range with hard rubber lining: 0-80 °C, Process temperature range with polyurethane lining: -20-50 °C, Process temperature range with PTFE lining: -20-90 °C, Electrode: 1.4435 (316L)/Alloy C22
Volumetric flow meter, Medium: conductive liquids, Volume flow/temperature/batch counter, Measuring range: 0.05–35 l/min, Measurement accuracy: ± 0.8 %, Pressure measurement range max. 16 bar, Medium temperature: -10–70 °C, Process connection: G 1/2, IO-Link, NO/NC, OUT 1: pulse/frequency/switch output, OUT 2: 4–20 mA/2–10 V, Power supply: 18–30 V DC, Seal material: FKM, Connection: M12 connector, Bluetooth® for start-up, Operation and maintenance via free SmartBlue app
Volumetric flow meter, Medium: conductive liquids, Volume flow/temperature/batch counter, Measuring range: 0.2–150 l/min, Measurement accuracy: ± 0.8 %, Pressure measurement range max. 16 bar, Medium temperature: -10–70 °C, Process connection: G 1, IO-Link, NO/NC, OUT 1: pulse/frequency/switch output, OUT 2: 4–20 mA/2–10 V, Power supply: 18–30 V DC, Seal material: EPDM, Connection: M12 connector, Bluetooth® for start-up, Operation and maintenance via free SmartBlue app
Volumetric flow meter, Medium: conductive liquids, Volume flow/temperature/batch counter, Measuring range: 1.5–750 l/min, Measurement accuracy: ± 0.8 %, Pressure measurement range max. 16 bar, Medium temperature: -10–70 °C, Process connection: G 2, IO-Link, NO/NC, OUT 1: pulse/frequency/switch output, OUT 2: 4–20 mA/2–10 V, Power supply: 18–30 V DC, Seal material: FKM, Connection: M12 connector, Bluetooth® for start-up, Operation and maintenance via free SmartBlue app
Volumetric flow meter, Medium: conductive liquids, Volume flow/temperature/batch counter, Measuring range: 0.05–35l/min, Measurement accuracy: ± 0.8 %, Pressure measurement range max. 16 bar, Medium temperature: -10–70 °C, Process connection: G 1/2, IO-Link, NO/NC, OUT 1: pulse/frequency/switch output, OUT 2: 4–20 mA/2–10 V, Power supply: 18–30 V DC, Seal material: EPDM, Connection: M12 connector, Bluetooth® for start-up, Operation and maintenance via free SmartBlue app
Volumetric flow meter, Medium: conductive liquids, Volume flow/temperature/batch counter, Measuring range: 0.2–150 l/min, Measurement accuracy: ± 0.8 %, Pressure measurement range max. 16 bar, Medium temperature: -10–70 °C, Process connection: G 1, IO-Link, NO/NC, OUT 1: pulse/frequency/switch output, OUT 2: 4–20 mA/2–10 V, Power supply: 18–30 V DC, Seal material: FKM, Connection: M12 connector, Bluetooth® for start-up, Operation and maintenance via free SmartBlue app
Volumetric flow meter, Medium: conductive liquids, Volume flow/temperature/batch counter, Measuring range: 0.1–75 l/min, Measurement accuracy: ± 0.8 %, Pressure measurement range max. 16 bar, Medium temperature: -10–70 °C, Process connection: G 3/4, IO-Link, NO/NC, OUT 1: pulse/frequency/switch output, OUT 2: 4–20 mA/2–10 V, Power supply: 18–30 V DC, Seal material: EPDM, Connection: M12 connector, Bluetooth® for start-up, Operation and maintenance via free SmartBlue app
Volumetric flow meter, Medium: conductive liquids, Volume flow/temperature/batch counter, Measuring range: 0.1–75 l/min, Measurement accuracy: ± 0.8 %, Pressure measurement range max. 16 bar, Medium temperature: -10–70 °C, Process connection: G 3/4, IO-Link, NO/NC, OUT 1: pulse/frequency/switch output, OUT 2: 4–20 mA/2–10 V, Power supply: 18–30 V DC, Seal material: FKM, Connection: M12 connector, Bluetooth® for start-up, Operation and maintenance via free SmartBlue app
Volumetric flow meter, Medium: conductive liquids, Volume flow/temperature/batch counter, Measuring range: 1.5–750 l/min, Measurement accuracy: ± 0.8 %, Pressure measurement range max. 16 bar, Medium temperature: -10–70 °C, Process connection: G 2, IO-Link, NO/NC, OUT 1: pulse/frequency/switch output, OUT 2: 4–20 mA/2–10 V, Power supply: 18–30 V DC, Seal material: EPDM, Connection: M12 connector, Bluetooth® for start-up, Operation and maintenance via free SmartBlue app
Electromagnetic flow meter with 2.4” LCD touch screen, Medium: conductive liquids, Measuring range: 90... 3,000 l/min, Measurement accuracy: ± 0.5 %, Process pressure range: max. 16 bar, Process temperature range: 0...60 °C, Digital outputs: 1 (pulse/frequency/switching output), Analogue outputs: 1 (4 –20 mA), Interfaces: HART / Bluetooth, Protection class: IP66/IP67, Process connection: Intermediate flange in accordance with EN 1092-1, Including mounting kit, Cable entry: M20 screw gland, Including mounting kit
Magnetic-inductive flowmeter for hygienic applications, measurement range: 0.06 dm³/min...600 m³/h, medium temperature range: -20 to 150 °C, process connection: Stainless steel/1.4404 (F316L) PVDF
Electromagnetic flow meter with 2.4” LCD touch screen, Medium: conductive liquids, Measuring range: 35...1,100 l/min, Measurement accuracy: ± 0.5 %, Process pressure range: max. 16 bar, Process temperature range: 0...60 °C, Digital outputs: 1 (pulse/frequency/switching output) , Analogue outputs: 1 (4–20 mA), Interfaces: HART / Bluetooth, Protection rating: IP66/IP67, Process connection: intermediate flange in accordance with EN 1092-1, Including mounting kit, Cable entry: M20 screw gland, Including mounting kit
Magnetic -inductive flow meter with 2.4” LCD touch screen, Medium: conductive liquids, Measuring range: 9...300 l/min, Measurement accuracy: ± 0.5 %, Process pressure range: max. 16 bar, Process temperature range: 0...60 °C, Digital outputs: 1 (pulse/frequency/switching output), Analogue outputs: 1 (4–20 mA), Interfaces: HART / Bluetooth, Protection class: IP66/IP67, Process connection: wafer-type flange in accordance with EN 1092-1, Including mounting kit, Cable entry: M20 screw gland, Including mounting kit
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
Dispatch expected in 14 working days
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
Electromagnetic flow meter with 2.4” LCD touch screen, Medium: conductive liquids, Measuring range: 60. ..2,000 l/min, Measurement accuracy: ± 0.5 %, Process pressure range: max. 16 bar, Process temperature range: 0...60 °C, Digital outputs: 1 (pulse/frequency/switching output), Analogue outputs: 1 (4–20 mA), Interfaces: HART / Bluetooth, Protection rating: IP66/IP67, Process connection: intermediate flange in accordance with EN 1092-1, Including mounting kit, Cable entry: M20 screw gland, Including mounting kit
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 6 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Electromagnetic flow meter with 2.4 ” LCD touch screen, Medium: conductive liquids, Measuring range: 145–4,700 l/min, Measurement accuracy: ± 0.5 %, Process pressure range: max. 16 bar, Process temperature range: 0–60 °C, Digital outputs: 1 (pulse/frequency/switching output), Analogue outputs: 1 (4–20 mA), Interfaces: HART / Bluetooth, Protection class: IP66/IP67, Process connection: Intermediate flange in accordance with EN 1092-1, Including mounting kit, Cable entry: M20 screw gland, Including mounting kit
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 6 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
We use cookies
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.