Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electromagnetic flow meter with 2.4” LCD touch screen
  • Medium: conductive liquids
  • Measuring range: 25...700 l/min
  • Measurement accuracy: ± 0.5 %
  • Process pressure range: max. 16 bar
  • Process temperature range: 0...60 °C
  • Digital outputs: 1 (pulse/frequency/switching output)
  • Analogue outputs: 1 (4–20 mA)
  • Interfaces: HART / Bluetooth
  • Protection class: IP66/IP67
  • Process connection: intermediate flange in accordance with EN 1092-1 including mounting kit
  • Cable entry: M20 screw gland
  • Incl. mounting kit

Electromagnetic flow meter Endress+Hauser Promag Proline D 10 5DBB40-AAADBKA0A3D3ZGAA1+PE

Item number: 112283
EAN: 4250738181243
Corresponding accessories
Technical details

Magnetic-inductive flow meter

2.5-700 m³/h

Bluetooth
HART
touch screen

lliquid media (conductivity >= 50 µS/cm)

24 V DC

4-20 mA HART

digital

16 bar

DN40 PN16, EN1092-1 (DIN2501)

PA
Stainless steel (1.4435/316L)

Aluminium (coated)

-10 °C

60 °C

0 °C

60 °C

IP66
IP67

HART

CE
KTW/W270

Product description
Electromagnetic flow meter Endress+Hauser Promag Proline D 10 5DBB40-AAADBKA0A3D3ZGAA1+PE
The Proline Promag D 10 5DBB40-AAADBKA0A3D3ZGAA1+PE (5DBB40-1KF6/0) from Endress+Hauser is a compact electromagnetic flowmeter for conductive liquids with no moving parts, measuring in the range 25.. .700 l/min with an accuracy of ± 0.5 %. The device is optimised for water and wastewater applications, supports HART communication and Modbus communication, and continuously monitors itself using Heartbeat Technology. Operation can be carried out flexibly via a local touchscreen display (with Auto rotate function) or wirelessly via Bluetooth using a smartphone or tablet with the SmartBlue app. Thanks to its between-flange design, the sensor has a very short installation length and a low weight. This makes it ideal for installation in plastic pipes and where space is at a premium. The device is supplied with 1 (4–20 mA) analogue and 1 (pulse/frequency/switch output) digital output, a process pressure range of max. 16 bar, a process temperature range of 0–60 °C, protection class IP67 and a mounting kit. The 5DBB40-AAADBKA0A3D3ZGAA1+PE is the successor to the 10D40 -5CGA1AA0A5AA+M2.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0