Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results


Product family highlights:

  • Electromagnetic flow meter
  • Medium: conductive liquids
  • Measurement accuracy: ± 0.5 % of the measurement value
  • Max. process pressure: PN40/Class300/20K
  • Nominal size range: DN25 - DN4000
  • Process temperature range with hard rubber lining: 0-80 °C
  • Process temperature range with polyurethane lining: -20-50 °C
  • Process temperature range with PTFE lining: -20-90 °C
  • Electrode: 1.4435 (316L)/Alloy C22
Configurable

Magnetic-inductive flow meter Endress+Hauser Proline Promag W 10

The Proline Promag W 10 from Endress+Hauser is a magnetic-inductive flow meter for basic applications, particularly in the water and sewage industry. It performs bi-directional measurements, regardless of pressure, density, temperature, and viscosity and requires no upstream or downstream piping. The signal conditioner offers various options for control via the SmartBlue app, LCD touchscreen, HART, or Modbus. The Promag W 10 holds international drinking water approvals and features Heartbeat technology, which increase system availability through self-diagnosis and monitoring functions. Available with the option of an IP68 protection rating, the Promag W 10 is suitable for underground or under-water installation.

Item number: 500043
from 1.475,00 €
plus VAT plus dispatch
Are you looking for a different product option for your application?
Use the NEW! Automation24 configurator, choose from numerous options and configure the product that best suits your application!

Configurator

Choose the desired configuration for Magnetic-inductive flow meter Endress+Hauser Proline Promag W 10


plus VAT plus dispatch
Select your options. Then see price and delivery time. After finishing the configuration you can order the product.
Finish selecting your options. Then you can order the product directly.
The product with your selected options is ready to be ordered from the manufacturer.
Order code: {bestellCode}
The configured product will be individually made for you by the manufacturer and is therefore excluded from return. We will dispatch it as quickly as possible.
Parts list
Parts list
Technical details

Magnetic-inductive flow meter

9 l/min-162000 m³/h

10 m/s

Bluetooth
HART
touch screen
Modbus

liquid media (conductivity >= 5 µS/cm)

depending on configuration

depending on configuration

PC
Aluminium (coated)

-30 °C

60 °C

-20 °C

90 °C

IP67
IP68

Modbus (RS-485)
Bluetooth
HART

CE
CRN
EAC
CSAus
ACS
NSF 61
KTW/W270
WRAS BS 6920