Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Volumetric flow meter
  • Medium: conductive liquids
  • Volume flow/temperature/batch counter
  • Measuring range: 1.5–750 l/min
  • Measurement accuracy: ± 0.8 %
  • Pressure measurement range max. 16 bar
  • Medium temperature: -10–70 °C
  • Process connection: G 2
  • IO-Link
  • NO/NC
  • OUT 1: pulse/frequency/switch output
  • OUT 2: 4–20 mA/2–10 V
  • Power supply: 18–30 V DC
  • Seal material: FKM
  • Connection: M12 connector
  • Bluetooth® for start-up
  • Operation and maintenance via free SmartBlue app

Magnetic-inductive flow meter Endress+Hauser Picomag DMA50-AAAAA1

Item number: 106043
EAN: 4250738118935
Corresponding accessories
Corresponding accessories
Technical details

Magnetic-inductive flow meter

1.5-750 l/min

750 l/min

< 0.2 s

IO-Link

liquid media (conductivity >= 10 µS/cm)

18 V

30 V

DC

16 bar

G 2

Connector M12 (4 pole)

1.4435/316L, 1.4404/316L, PEEK, FKM

Stainless steel (1.4404/316L)

-10 °C

60 °C

-10 °C

70 °C

IP65
IP67

IO-Link
Bluetooth

CE
cULus
NSF 61
KTW/W270

Temperature monitoring
Conductivity Measurement
Empty Pipe Detection

Product description
Magnetic-inductive flow meter Endress+Hauser Picomag DMA50-AAAAA1
The Picomag DMA50-AAAAA1 from Endress+Hauser is a magnetic-inductive flow meter, which is suitable for many applications in the measurement and monitoring of conductive liquids. Often used in auxiliary circuits. The space-saving Picomag with a measurement range of 1.5–750 l/min also enables the comfortable, future-orientated service via the SmartBlue app for quick and secure start-up using any Bluetooth-capable smartphone or tablet.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0