Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Compact control cabinet
  • Dimensions (W x H x D): 300 x 300 x 150 mm
  • Incl. mounting plate/door with lock/cable entry plate
  • Material: Sheet metal (steel)
  • Colour: Grey (RAL 7035)
  • Protection rating: IP66

Compact control cabinet Schneider Electric PanelSeT S3D NSYS3D3315P

Item number: 111852
EAN: 3606480159749
Corresponding accessories
Corresponding accessories
Technical details

Compact control cabinet

1

PanelSeT S3D

grey (RAL 7035)

300 mm

300 mm

150 mm

Steel

IP66

CE
UL
BUREAU VERITAS
cUL
LR

Product description
Compact control cabinet Schneider Electric PanelSeT S3D NSYS3D3315P
The NSYS3D3315P Compact control cabinet from Schneider Electric from the PanelSeT S3D series is ideal for use in machine and Plant engineering. The enclosure has dimensions of 300 x 300 x 150 mm and consists of a robust construction that offers an IP66 protection rating. This means that the enclosure is reliably protected against dust and strong water jets.
The enclosure is equipped with a double rod lock insert (3 mm), which enables secure locking.
Included in the Scope of delivery:

1 enclosure
1 mounting plate
1 door with lock
1 cable entry plate

The NSYS3D3315P offers a stable and compact solution for installations where reliability and protection are paramount.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0