• Thermostat with NC/ NO contact
  • 1 heating function and 1 ventilation function
  • Temperature range: 0...60°
  • Material: PC
  • Mounting: Spacial profile / 35 mm DIN rail / crossbars / on mounting plate

Thermostat Schneider Electric ClimaSys CC NSYCCOTHD

Item number: 112019
EAN: 3606480152511
Technical details

Temperature controller

0...60 °C °C

250 V AC

56 mm

68 mm

44 mm

DIN-rail 35 mm
Mounting plate

CE
VDE
cULus

Product description
Thermostat Schneider Electric ClimaSys CC NSYCCOTHD
The NSYCCOTHD dual thermostat from Schneider Electric enables precise control of heating and ventilation functions. It works with a reliable bimetallic sensor and offers an NC/ NO contact. The Temperature range is between 0 and 60?°C. Mounting is flexible on a 35 mm DIN rail, cross rail or Mounting plates. The compact, light grey PC enclosure is self-extinguishing in accordance with UL94 V0 and offers IP20 protection for use in dry indoor areas.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0