• Thermostat with NC contact
  • 1 heating function
  • Temperature range: 0...60°
  • Material: PC
  • Mounting: Spacial profile / 35 mm DIN rail / Crossbars / On mounting plates

Thermostat Schneider Electric ClimaSys CC NSYCCOTHC

Item number: 112020
EAN: 3606480152498
Technical details

Temperature controller

0...60 °C °C

240 V

33 mm

68 mm

44 mm

DIN-rail 35 mm
Mounting plate

CE
VDE
cULus

Product description
Thermostat Schneider Electric ClimaSys CC NSYCCOTHC
The simple NSYCCOTHC thermostat from Schneider Electric is used to control Enclosure heaters. It works with a robust bimetallic sensor and has a normally closed contact for the heating function. The Temperature range is between 0 and 60?°C. Mounting is flexible on DIN rails, cross rails or Mounting plates. The compact, light grey PC enclosure offers IP20 protection and high reliability.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0