• Thermostat with NO contact
  • 1 ventilation function
  • Temperature range: 0...60°
  • Material: PC
  • Mounting: Spacial profile / 35 mm DIN rail / Crossbars / On the mounting plate

Thermostat Schneider Electric ClimaSys CC NSYCCOTHO

Item number: 112018
EAN: 3606480152504
Technical details

Temperature controller

0...60 °C °C

230 V

33 mm

68 mm

39.5 mm

DIN-rail 35 mm
Snap-on mounting

CE
VDE
cULus

Product description
Thermostat Schneider Electric ClimaSys CC NSYCCOTHO
The simple NSYCCOTHO thermostat from Schneider Electric is used to control Enclosure heaters. It works with a robust bimetallic sensor and has a normally open contact for the ventilation function. The Temperature range is between 0 and 60 °C. Mounting is flexible on DIN rails, cross rails or Mounting plates. The compact, light grey PC enclosure offers IP20 protection and high reliability.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0