Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Polyester enclosure
  • Dimensions (W x H x D): 300 x 200 x 160 mm
  • One-piece wall-mounted enclosure with clear door (3 mm double bar lock)
  • Material: ABS/PC and glass reinforced Polyester
  • Colour: Grey (RAL 7035)
  • Protection rating: IP66
  • Without mounting plate

    ***Shipments weighing over 30 kg or requiring upright transport may be dispatched as freight shipment. In this case
  • the delivery is excluded from the free delivery offer***

Compact control cabinet Schneider Electric PanelSeT PLM NSYPLM32TG

Item number: 111901
EAN: 3606480776502
Corresponding accessories
Corresponding accessories
Technical details

Compact control cabinet

1

PanelSeT PLM

grey (RAL 7035)

200 mm

300 mm

160 mm

PC
ABS
GRP

PUR

IP66

Product description
Compact control cabinet Schneider Electric PanelSeT PLM NSYPLM32TG
The NSYPLM32TG Compact control cabinet from Schneider Electric with dimensions (W x H x D) 300 × 200 × 160 mm is a robust and versatile wall-mounted enclosure for industrial applications and outdoor use. The enclosure is made of glass fibre reinforced Polyester or ABS/PC material and is therefore corrosion-resistant, electrically insulating and resistant to demanding Ambient conditions. The clear door is attached via Side entries and fitted with a 3 mm double bar lock, which provides secure access protection. The high quality of the all-round seal ensures an IP66 Protection rating, which reliably protects the Enclosure against dust, moisture and strong water jets. With an impact resistance of IK10, the enclosure is particularly suitable for harsher environments or areas where vandalism may occur. The Thalassa PLM enclosure series is designed for temperatures from -40 to +80 °C, making it ideal for indoor and outdoor use. The NSYPLM32TG is supplied without a mounting plate, but can be flexibly extended with suitable mounting and fixing plates.

***Shipments weighing over 30 kg or requiring upright transport may be dispatched as freight shipment. In this case, the delivery is excluded from the free delivery offer***
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0