Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Circuit breaker
  • Size S00
  • For motor protection
  • CLASS 10
  • Overload protection: 0.11-0.16 A
  • Circuit protection: 2.1 A
  • Screw connection
  • Standard switching capacity

Circuit breaker Siemens SIRIUS 3RV2011-0AA10

Item number: 101274
EAN: 4011209712317
Corresponding accessories
Corresponding accessories
Technical details

Circuit breakers for motor protection

CLASS 10

3

S00

690 V

0.11-0.16 A

0.16 A

6 kV

45 mm

97 mm

96 mm

Screw-type terminals

-20 °C

60 °C

IP20

Product description
Circuit breaker Siemens SIRIUS 3RV2011-0AA10
The SIRIUS circuit breaker 3RV2011-0AA10 from Siemens in size S00 is a compact, current-limiting circuit breaker for load feeders up to 0.04 kW at AC-3/400 V. Due to a short-circuit protection of 2.1 A and an adjustable overload protection of 0.11-0.16 A, the circuit breaker 3RV2011-0AA10 is ideally suited for the protection of motors.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0