Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Soft starter
  • Size: S00
  • 3.6 A
  • 1.5 kW/400 V
  • 200-480 V AC
  • Control voltage: 24 V AC/DC
  • Screw terminals

Soft starter Siemens SIRIUS 3RW3013-1BB04

Item number: 101496
EAN: 4011209722934
Corresponding accessories
Technical details

Motor starter

Soft starter

3

1 x NO

S00

480 V

1.5 kW

3.6 A

24 V AC/DC

45 mm

95 mm

150 mm

Screw-type terminals

-20 °C

60 °C

IP20

CE
EAC
CCC
UL
CSA

Product description
Soft starter Siemens SIRIUS 3RW3013-1BB04
The SIRIUS soft starter 3RW3013-1BB04 from Siemens reduces the motor voltage through variable phase angle control and increases it in ramp-like mode from an adjustable start-up voltage up to the line voltage. This makes the soft starter 3RW3013-1BB04 ideal for the start-up of motors up to 1.5 kW at a control voltage of 24 V AC/DC. The main fields of application of the soft starter 3RW3013-1BB04 are pumps, conveyor belts and screw conveyors.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0