Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Point level detector
  • Media: liquid
  • Output: PNP/3-wire
  • Process connection: G 1 (316L)
  • Medium density: > 0.7 g/cm³
  • Power supply: 20–253 V AC/DC
  • Process temperature range: -40–150 °C
  • Process pressure range: -1–40 bar
  • Enclosure material: stainless steel (316L)
  • Protection rating: IP65
  • Connection: M16 valve connector ISO4400

Vibronic level switch Endress+Hauser Liquiphant FTL31-AA1U3BAWSJ

Item number: 106194
EAN: 4250738120440
Corresponding accessories
Technical details

Electronic point level sensor

vibronic

Liquids

20 V

253 V

AC/DC

-1-25 (150 °C)/-1-40 (100 °C) bar

G 1 external thread

Valve connector ISO4400 M16

Stainless steel (1.4404/316L)

Stainless steel (1.4404/316L)

-40 °C

70 °C

-40 °C

150 °C

IP65

Product description
Vibronic level switch Endress+Hauser Liquiphant FTL31-AA1U3BAWSJ
The Liquiphant FTL31-AA1U3BAWSJ from Endress+Hauser is a compact and reliable point level switch for liquids. It is very suitable as overflow protection or as pump protection in cleaning and filter systems, as well as in coolant and lubricant tanks. The FTL33 requires no calibration, is the smallest vibronic sensor on the market and is extremely safe thanks to continuous self-monitoring. It measures reliably and is not affected by changing media properties, flow, turbulence, gas bubbles, foam, vibrations or deposits. The Liquiphant FTL31-AA1U3BAWSJ point limit detector with a stainless steel enclosure and G 1 process connection is connected via an M16 valve connector ISO4400.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0