Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Point level detector
  • Media: coarse-grained bulk goods
  • Output: PNP/NPN transistor
  • Process pressure range: -1-60 bar
  • Process connection: G 1
  • Medium density: min. 100 g/l
  • Sensor length: 148 mm
  • Supply voltage: 10-55 V DC
  • Process temperature range: -50-150 °C
  • Enclosure material: plastic
  • Protection rating: IP66/IP67
  • Connection: M20 cable gland

Vibronic level switch VEGA VEGAVIB S61 VIBS61.EXX1TA

Item number: 107885
EAN: 4250738130159
Technical details

Electronic point level sensor

vibronic

DIP switch

for coarse-grained bulk goods

10 V

55 V

DC

PNP/NPN

Transistor

-1-60 bar

G 1

148 mm

M20 x 1.5

Stainless steel (1.4404/316L)

Plastic

80 °C

-40 °C

-50 °C

150 °C

IP65

Product description
Vibronic level switch VEGA VEGAVIB S61 VIBS61.EXX1TA
The VEGAVIB S61 VIBS61.EXX1TA - DE93528374 point level detector from VEGA, featuring a PNP/NON output, is a vibration limit switch for applications with granulated and coarse-grained bulk solids, such as cereal, coffee beans, animal feed, rice, or plastic granulate, with a minimum density of 100 g/l. The VEGAVIB S61 VIBS61.EXX1TA point level detector, with a supply voltage ranging from 10 to 55 V DC and a G 1 process connection, works within a process pressure range from -1 to 60 bar and is connected via an M20 cable gland.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0