Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Point level detector
  • Media: Liquids
  • Process connection: G 1/2 (316L)
  • Medium density: > 0.7 g/cm³
  • Supply voltage: 20...253 V AC/DC
  • Sensor type: Compact version
  • 2-wire
  • Process temperature range: -40...100 °C
  • Process pressure range: -1...40 bar
  • Material enclosures: Stainless steel (316L)
  • Protection rating: IP65
  • Connection:Valve connector ISO4400 M16

Vibronic level switch Endress+Hauser Liquiphant FTL31-AA1U2AAWBJ

Item number: 110099
EAN: 4250738151741
Technical details

Electronic point level sensor

vibronic

Liquids

20 V

253 V

AC/DC

2-wire

-1-40 bar

G 1/2

Valve connector ISO4400 M16

Stainless steel (1.4404/316L)

Stainless steel (1.4404/316L)

-40 °C

70 °C

-40 °C

100 °C

IP65

Product description
Vibronic level switch Endress+Hauser Liquiphant FTL31-AA1U2AAWBJ
The vibronic point level detector Liquiphant FTL31-AA1U2AAWBJ (FTL31-1191/0) from Endress+Hauser is a compact and reliable point level switch for liquids. It is very well suited as an overfill protection device or as pump protection in cleaning and filter systems as well as in coolant and lubricant tanks. The direct switching FTL31 requires no calibration, is the smallest vibronic sensor on the market and is extremely safe thanks to continuous self-monitoring. It measures reliably and is not affected by changing media properties, flow, turbulence, gas bubbles, foam, vibrations or deposits. The Liquiphant FTL31-AA1U2AAWBJ (FTL31-1191/0) point level detector with a stainless steel enclosures and G 1/2 process connection is connected via an ISO4400 M16 valve connector.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0