Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Pt1000 immersion probe
  • Class A
  • 4-wire
  • Measuring range: max. 105 °C
  • Installation length: 50 mm
  • Sensor diameter: 6 mm
  • Sensor material: stainless steel
  • Protection rating: IP65
  • Connection: PVC cable 2 m

Pt1000 immersion probe TiTEC KBTF/PT1000/2.0/P/4L

Item number: 105374
EAN: 4250738116672
Corresponding accessories
Corresponding accessories
Technical details

Temperature immersion probe

6 mm

105 °C

Pt1000, class A

4

50 mm

Cable

2 m

Stainless steel (1.4571/316TI)

PVC

IP65

Product description
Pt1000 immersion probe TiTEC KBTF/PT1000/2.0/P/4L
The Pt1000 immersion probe KBTF/PT1000/2.0/P/4L from TiTEC with an installation length of 50 mm is used for precise measurement of the temperature of gaseous media and, in conjunction with a thermowell, of liquid media up to a temperature of 105 °C. The sleeve of the resistance thermometer is made of stainless steel, twice rolled and has a diameter of 6 mm. The cable temperature sensor KBTF/PT1000/2.0/P/4L can be connected to all standard control and display systems using the corresponding sensors (see data sheet). Connects via the 2 m long PVC cable.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0